Shop All Concrete Anchor Screws
Dewalt
Ultracon Masonry Screw, 3/16" Dia., Flat, 1 3/4 in L, Steel Zinc Stalgard, 100 PK
Mfr # DFM12742
Zoro # G4307677
product price: $11.19
/pk 100, $0.11/ea
Not eligible for select promotions
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Pointed Tip
- Compatible Material Concrete; Wood
- Anchor Diameter 3/16"
- Sub-Brand Ultracon
- Material Steel
- Finish Zinc Stalgard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DFM12742
- Zoro # G4307677
- UPC # 075352317021
- Country of Origin Taiwan, Province of China
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 3/16" |
Overall Length | 1 3/4 in |
Drill Bit Size | 5/32" |
Minimum Installation Depth | 1 3/4 in |
Thread Length | 1 1/2 in |
Screw Size | 1 3/4 in |
Head Height | 0.14 in |
Head Diameter | 0.38 in |
Body Length | 1 3/4 in |
Description
Concrete Anchor Screw, Anchor Diameter 3/16 in, Screw Size 1 3/4 in, Overall Length 1 3/4 in, Thread Length 1 1/2 in, Head Type Flat, Head Width Not Applicable, Head Diameter 0.38 in, Head Height 0.14 in, Drive Type Phillips, Material Steel, Finish Stalgard, Material Grade/Class Grade SW, Removable Removable, Compatible Material Block, Brick, Concrete, Wood, Drill Bit Size 5/32 in, Screw Anchor Type Concrete Screw Anchor, System of Measurement Inch, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AP PRODUCTS Self-Drilling Screw, #8 x 1-1/2 in, Pan Head (012-PTK500BL 8X1-1/2)
- ZORO SELECT Carriage Bolt, Sq, Gr 2, 5/16-18 x2In, PK100 (U08307.031.0200)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 1-1/2 in, 18-8 Stainless Steel Oval Head Phillips Drive, 15 PK (68221)
- HERITAGE Hitch Pin Round Handle, 1"x6", Zinc, Yellow (HP-1000-6000R)
- DEWALT Ultracon Masonry Screw, 3/16" Dia., Flat, 1 1/4 in L, Steel Zinc Stalgard, 100 PK (DFM12740)
- DEWALT 3/16in x 3-3/4in UltraCon+ Concrete Screw Anchors, Hex Washer, Gimlet (DEW DFM12710)
- DEWALT Ultracon Masonry Screw, 1/4" Dia., Hex, 1 3/4 in L, Steel Zinc Stalgard, 100 PK (DFM12762)
- DEWALT Screw-Bolt+ Concrete Screw, 4" L, Steel Zinc Plated, 25 PK (PFM1411580)
- DEWALT Screw-Bolt+ Concrete Screw, 8" L, Steel Zinc Plated, 25 PK (PFM1411520)
- DEWALT Screw-Bolt+ Concrete Screw, 3 in L, Steel Galvanized, 50 PK (PFM1461240)
- TANNER 3/16in x 3-3/4in UltraCon+ Masonry Screws Slotted Hex Washer1000 Pieces/Bucket (TB-855)
- Dewalt Concrete Anchor Screws