Shop All Concrete Anchor Screws
Dewalt
Ultracon Masonry Screw, 1/4" Dia., Hex, 2-1/4" L, Steel Zinc Stalgard, 100 PK
Mfr # DFM12724
Zoro # G4309445
original price:
$19.84
13% off
new price: $17.15
/pk 100, $0.17/ea
Not eligible for select promotions
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
External Hex Drive
Pointed Tip
- Compatible Material Concrete; Wood
- Anchor Diameter 1/4"
- Overall Length 2-1/4"
- Sub-Brand Ultracon
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DFM12724
- Zoro # G4309445
- UPC # 075352317496
- Country of Origin Taiwan, Province of China
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 2-1/4" |
Drill Bit Size | 3/16" |
Minimum Installation Depth | 1 3/4 in |
Screw Size | 2 1/4 in |
Thread Length | 1 7/8 in |
Head Height | 0.14 in |
Body Length | 2 1/4 in |
Head Width | 0.3125 in |
Description
Concrete Anchor Screw, Anchor Diameter 1/4 in, Screw Size 2 1/4 in, Overall Length 2 1/4 in, Thread Length 1 7/8 in, Head Type Hex, Head Width 0.3125 in, Head Height 0.14 in, Drive Type External Hex, Material Steel, Finish Stalgard, Material Grade/Class Grade SW, Removable Removable, Compatible Material Block, Brick, Concrete, Wood, Drill Bit Size 3/16 in, Screw Anchor Type Concrete Screw Anchor, System of Measurement Inch, Includes Not Applicable, Maximum Material Thickness Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tanged Helical Insert, Free-Running, 3/4"-10 Thrd Sz, 18-8 Stainless Steel, 5 PK (3532-3/4X1.5D)
- L.H. DOTTIE Toggle Bolt, 2" L, Carbon Steel, 50 PK (TBC42)
- ZORO SELECT Nail Drive Anchor, Steel 25 PK (U70651.031.0275)
- ZORO SELECT Cotter Pin, Ext Prong, 1/4"Dx4" L, PK50 (WWG-250-4000-LZ)
- DEWALT Screw-Bolt+ Concrete Screw, 10" L, Steel Zinc Plated, 10 PK (PFM1411880)
- DEWALT 1/2in x 4in High Performance Screw-Bolt+ Concrete Screw Anchors, Countersunk Flat Head (DEW PFM1411425)
- DEWALT Screw-Bolt+ Concrete Screw, 4" L, Steel Zinc Plated, 25 PK (PFM1411580)
- DEWALT 5/16in x 3in UltraCon Concrete Screw Anchors, Phillips Flat Oversized Head, #3 Drive (DEW DFM5ELG203)
- DEWALT 1/4in x 1in UltraCon+ Concrete Screw Anchors, Hex Washer, Gimlet (DEW DFM12715)
- DEWALT Screw-Bolt+ Concrete Screw, 1-3/4" L, Steel Zinc Plated, 50 PK (PFM1411160)
- RED HEAD Large Diameter Tapcon Concrete Screw, 3/8" Dia., Hex, 2-1/2" L, Steel Zinc Plated, 50 PK (LDT-3824)
- Dewalt Anchor Screws