Shop All Concrete Anchor Screws
Dewalt
Ultracon Masonry Screw, 1/4" Dia., Hex, 1 3/4 in L, Steel Zinc Stalgard, 100 PK
Mfr # DFM12762
Zoro # G4306532
product price: $15.75
/pk 100, $0.16/ea
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Phillips Drive
Pointed Tip
- Promotion Restriction Not eligible for promotion
- Compatible Material Concrete; Wood
- Anchor Diameter 1/4"
- Overall Length 1 3/4 in
- Sub-Brand Ultracon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DFM12762
- Zoro # G4306532
- UPC # 075352317168
- Country of Origin Taiwan, Province of China
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 1 3/4 in |
Drill Bit Size | 3/16" |
Minimum Installation Depth | 1 3/4 in |
Screw Size | 1 3/4 in |
Thread Length | 1 7/8 in |
Head Height | 0.19 in |
Body Length | 1 3/4 in |
Head Diameter | 0.5 in |
Description
Concrete Anchor Screw, Anchor Diameter 1/4 in, Screw Size 1 3/4 in, Overall Length 1 3/4 in, Thread Length 1 7/8 in, Head Type Flat, Head Width Not Applicable, Head Diameter 0.5 in, Head Height 0.19 in, Drive Type Phillips, Material Steel, Finish Stalgard, Material Grade/Class Grade SW, Removable Removable, Compatible Material Block, Brick, Concrete, Wood, Drill Bit Size 3/16 in, Screw Anchor Type Concrete Screw Anchor, System of Measurement Inch, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW FASTENER Heavy Duty Staples, 18 ga, Flat Crown, 1/2 in Leg L, Steel (50824)
- ZORO SELECT 5/16"-18 x 1/2 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.031.0050)
- ZORO SELECT Heavy Hex Nut, 1-1/2"-6, Steel, Grade A, Zinc Plated, 27/32 in Ht (U11391.150.0001)
- ZORO SELECT Grade 2, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 2-1/4 in L, 50 PK (U08210.031.0225)
- DEWALT Screw Anchors, PK 50 (DFM5ELG204)
- DEWALT 1/4in x 1-1/4in UltraCon+ Concrete Screw Anchors, Phillips Flat Head, Gimlet (DEW DFM12760B)
- DEWALT Ultracon Masonry Screw, 1/4" Dia., Flat, 2 1/4 in L, Steel Zinc Stalgard, 100 PK (DFM12764)
- DEWALT 5/16in x 5in UltraCon Concrete Screw Anchors, Phillips Flat Head, #3 Drive (DEW DFM5ELG992)
- DEWALT 1/2in x 3in High Performance Screw-Bolt+ Concrete Screw Anchors, Countersunk Flat Head (DEW PFM1411385)
- DEWALT 3/16in x 2-3/4in UltraCon+ Concrete Screw Anchors, Phillips Flat Head, Gimlet (DEW DFM2ELG611)
- TAPCON Tapcon Concrete Screw, Climaseal Coated (2120616)
- Dewalt Concrete Anchor Screws