Shop All Concrete Anchor Screws
Dewalt
Ultracon Masonry Screw, 1/4" Dia., Flat, 2 1/4 in L, Steel Zinc Stalgard, 100 PK
Mfr # DFM4EUF325
Zoro # G4308842
product price: $37.99
/pk 100, $0.38/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- Promotion Restriction Not eligible for promotion
- Compatible Material Concrete; Wood
- Anchor Diameter 1/4"
- Overall Length 2 1/4 in
- Sub-Brand Ultracon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DFM4EUF325
- Zoro # G4308842
- UPC # 075352319117
- Country of Origin Taiwan, Province of China
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 2 1/4 in |
Drill Bit Size | 3/16" |
Minimum Installation Depth | 1 1/2 in |
Screw Size | 2 1/4 in |
Thread Length | 1 7/8 in |
Head Diameter | 0.41 in |
Head Height | 0.19 in |
Body Length | 2 1/4 in |
Description
Concrete Anchor Screw, Anchor Diameter 1/4 in, Screw Size 2 1/4 in, Overall Length 2 1/4 in, Thread Length 1 7/8 in, Head Type Flat, Head Width Not Applicable, Head Diameter 0.41 in, Head Height 0.19 in, Drive Type Phillips, Material Stainless Steel, Finish Stalgard, Material Grade/Class 410, Removable Removable, Compatible Material Block, Concrete, Drill Bit Size 3/16 in, Screw Anchor Type Concrete Screw Anchor, System of Measurement Inch, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 1-1/4"-7, 2 ft, Steel, Grade B7, Black Oxide Finish (U22180.125.2400)
- KEN FORGING Rod End, Steel, Black Oxide, 3/8"-16 Thrd Sz, 1 15/16 in Thrd Lg, 1-15/16 in Overall Lg (3A.1-MACH)
- MIDWEST FASTENER Hex Nut, M2.5-0.45, Steel, Class 8, Zinc Plated, 30 PK (66952)
- STRONG-POINT Strong-Point PGA1024 10-14 x 1.50 in. Unslotted Indented Hi-Hex Washer Head Screw with Shoulder and EPDM Bonded Washer Strong Shield Coated Box of 2 500 (PGA1024)
- DEWALT Screw-Bolt+ Concrete Screw, 10" L, Steel Zinc Plated, 10 PK (PFM1411880)
- DEWALT Ultracon Masonry Screw, 3/16" Dia., Hex, 2 3/4 in L, Steel Zinc Stalgard, 100 PK (DFM12706)
- DEWALT Ultracon Masonry Screw, 3/16" Dia., Flat, 1 3/4 in L, Steel Zinc Stalgard, 100 PK (DFM12742)
- DEWALT 3/16in x 3-3/4in UltraCon+ Concrete Screw Anchors, Phillips Flat Head, Gimlet (DEW DFM12750)
- DEWALT Screw-Bolt+ Concrete Screw, 6 in L, Steel Galvanized, 50 PK (PFM1461320)
- DEWALT Ultracon Masonry Screw, 3/16" Dia., Hex, 1 3/4 in L, Steel Zinc Stalgard, 100 PK (DFM12702)
- SIMPSON STRONG-TIE TITEN HD Masonry Screw, Hex, 5 in L, Carbon Steel Zinc Plated (THD37500H)
- Dewalt Concrete Anchor Screws