Shop All Concrete Anchor Screws
Dewalt
Ultracon Masonry Screw, 1/4" Dia., Flat, 2 1/4 in L, Steel Zinc Stalgard, 100 PK
Mfr # DFM12764
Zoro # G2737597
$13.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Pointed Tip
- Promotion Restriction Not eligible for promotion
- Material Steel
- Finish Zinc Stalgard
- Compatible Material Concrete; Wood
- Anchor Diameter 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DFM12764
- Zoro # G2737597
- UPC # 075352320212
- Country of Origin Taiwan, Province of China
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 2 1/4 in |
Drill Bit Size | 3/16" |
Minimum Installation Depth | 1 3/4 in |
Thread Length | 1 7/8 in |
Screw Size | 2 1/4 in |
Body Length | 2 1/4 in |
Head Diameter | 0.5 in |
Head Height | 0.19 in |
Description
Concrete Anchor Screw, Anchor Diameter 1/4 in, Screw Size 2 1/4 in, Overall Length 2 1/4 in, Thread Length 1 7/8 in, Head Type Flat, Head Width Not Applicable, Head Diameter 0.5 in, Head Height 0.19 in, Drive Type Phillips, Material Steel, Finish Stalgard, Material Grade/Class Grade SW, Removable Removable, Compatible Material Block, Brick, Concrete, Wood, Drill Bit Size 3/16 in, Screw Anchor Type Concrete Screw Anchor, System of Measurement Inch, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO Spherical Washer, Fits Bolt Size M 8 Steel, Hardened Finish (6319-9.6-D)
- MAUDLIN PRODUCTS Slotted Shim D-5 x 5" x 0.025", Pk20 (MSD025-20)
- ZORO SELECT Carriage Bolt, 1/2-13x1 1/2 L, Pk50 (U08320.050.0150)
- ZORO SELECT Split Lock Washer, For Screw Size 7/16 in Steel, Plain Finish, 100 PK (LWHIS043USA-100BX)
- DEWALT Ultracon Masonry Screw, 3/16" Dia., Flat, 1 3/4 in L, Steel Zinc Stalgard, 100 PK (DFM12742)
- DEWALT 1/4in x 2-1/4in UltraCon+ Concrete Screw Anchors, Phillips Flat Head, Gimlet (DEW DFM12764B)
- DEWALT Ultracon Masonry Screw, 1/4" Dia., Flat, 2 3/4 in L, Steel Zinc Stalgard, 100 PK (DFM12766)
- DEWALT Screw-Bolt+ Concrete Screw, 3" L, Steel Zinc Plated, 50 PK (PFM1411240)
- DEWALT Screw-Bolt+ Concrete Screw, 8 in L, Steel Galvanized, 25 PK (PFM1461520)
- DEWALT 1/4in x 1in UltraCon+ Concrete Screw Anchors, Hex Washer, Gimlet (DEW DFM12715)
- TAPCON 1/4-inch x 2-3/4-inch Climaseal Blue Flat Head Phillips Concrete Screw Anchors w/Drill Bit, 100PK (3340)
- Dewalt Concrete Anchor Screws