Shop All Concrete Anchor Screws
Dewalt
Ultracon Masonry Screw, 1/4" Dia., Flat, 1 3/4 in L, Steel Zinc Stalgard, 100 PK
Mfr # DFM4EUF315
Zoro # G4308894
product price: $36.45
/pk 100, $0.36/ea
$36.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- Promotion Restriction Not eligible for promotion
- Compatible Material Concrete; Wood
- Anchor Diameter 1/4"
- Overall Length 1 3/4 in
- Sub-Brand Ultracon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DFM4EUF315
- Zoro # G4308894
- UPC # 075352319100
- Country of Origin Taiwan, Province of China
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 1 3/4 in |
Drill Bit Size | 3/16" |
Minimum Installation Depth | 1 1/2 in |
Screw Size | 1 3/4 in |
Thread Length | 1 5/8 in |
Head Diameter | 0.41 in |
Body Length | 1 3/4 in |
Head Height | 0.19 in |
Description
Concrete Anchor Screw, Anchor Diameter 1/4 in, Screw Size 1 3/4 in, Overall Length 1 3/4 in, Thread Length 1 5/8 in, Head Type Flat, Head Width Not Applicable, Head Diameter 0.41 in, Head Height 0.19 in, Drive Type Phillips, Material Stainless Steel, Finish Stalgard, Material Grade/Class 410, Removable Removable, Compatible Material Block, Concrete, Drill Bit Size 3/16 in, Screw Anchor Type Concrete Screw Anchor, System of Measurement Inch, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4"-10 Socket Head Cap Screw, Zinc Steel, 8 in Length, 5 PK (U07001.075.0800)
- X1 TOOLS 3/16 x 5/8 Roll Pin / Spring Pin / Tension Pin 50 Pins by X1 Tools (X1E-CON-PIN-ROL-1150x50)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 2-1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (03278)
- ZORO SELECT Drywall Screw, #8 x 3/4 in, Steel, Flat Head Phillips Drive, 100 PK (5RKR0)
- DEWALT Screw-Bolt+ Concrete Screw, 6 in L, Steel Galvanized, 25 PK (PFM1461640)
- DEWALT Screw-Bolt+ Concrete Screw, 8 in L, Steel Galvanized, 10 PK (PFM1461850)
- DEWALT Screw-Bolt+ Concrete Screw, 5" L, Steel Zinc Plated, 20 PK (PFM1411760)
- DEWALT Screw-Bolt+ Concrete Screw, 10" L, Steel Zinc Plated, 10 PK (PFM1411880)
- DEWALT Ultracon Masonry Screw, 1/4" Dia., Hex, 1 3/4 in L, Steel Zinc Stalgard, 100 PK (DFM12762)
- DEWALT 1/2in x 4in High Performance Screw-Bolt+ Concrete Screw Anchors, Countersunk Flat Head (DEW PFM1411425)
- ZORO SELECT Con-Sert Screws Masonry Screw, 1/4" Dia., Flat, 1 1/2 in L, Carbon Steel Yellow Zinc, 100 PK (14112PS)
- Dewalt Anchor Screws