Shop All Tool Lanyards & Tethering
Dewalt
Twin Leg Tool Lanyard, 25 lb. capacity
Mfr # DXDP720310
Zoro # G709228009
product price: $39.59
/ea
Not eligible for select promotions
$39.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Hand Tools
- Max. Working Load 35 lb
- Color Black
- For Tool Type Hand Tools
- Tether Style Elastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DXDP720310
- Zoro # G709228009
- UPC # 00810091650264
- Country of Origin India
- Category Tool Lanyards & Tethering
Dimensions
Maximum Working Length | 43 3/10 in |
Details
Promotion Restriction | Not eligible for promotion |
For Use With | Hand Tools |
Item | Twin Leg Tool Lanyard, 25 lb. capacity |
Max. Working Load | 35 lb |
Color | Black |
For Tool Type | Hand Tools |
Tether Style | Elastic |
Tool End Connection | Carabiner |
Tethering Component | Anchor Point |
Weight Capacity | 35 lb |
Anchorage End Material | Aluminum, Polyester |
Anchorage End Connection | Carabiner |
Description
Twin Leg Tool Lanyard, 25 lb. capacity, Color Black, Anchorage End Connection Carabiner, Anchorage End Material Aluminum, Polyester, For Tool Type Hand Tools, Maximum Working Length 43 3/10 in, Tool End Connection Carabiner, Tether Style Elastic, Tethering Component Anchor Point, Weight Capacity 35 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Jobsite Backpack (48-22-8200)
- TEKTON Pin Punch Set, 9-Piece (1/16-3/8 in.) (PNC92001)
- GREAT NECK 14-In Pipe Wrench (PW14)
- KRAFT TOOL Tapered Laminated Canvas Resin Hand, 45 (CF510L)
- DEWALT Tool Attachment, PK3 (DXDP710140)
- DEWALT Quick Connect Tool Lanyard, 5 lbs. (DXDP710501)
- 3M DBI-SALA Quick Ring, 1" W, 1" L, PK25 (1500025)
- TENG TOOLS SSH03 800MM - 1.35M safety Wire (SSH03)
- SQUIDS BY ERGODYNE Tool Tail Lanyard, Elastic Cinch Loop, 10lbs, Black, 3PK (3714)
- 3M DBI-SALA Tool Lanyard, 10 lb. Max. Work Load, PK10 (1500054)
- PROTO Tool Shrink Loop, Fits 0.75 to 1.75 in. (JP2R34X175LPOR)
- Dewalt Tool Lanyards & Tethering