Shop All Reduced Shank Drill Bits
Dewalt
Tripod Light Kit 20 V Max Cordless
Mfr # DWTDCL079R1
Zoro # G7812578
Free Shipping & Returns
Not eligible for select promotions
$578.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DWTDCL079R1
- Zoro # G7812578
- Country of Origin China
- Category Reduced Shank Drill Bits
Details
Promotion Restriction | Not eligible for promotion |
Item | Tripod Light Kit 20 V Max Cordless |
Description
Tripod Light Kit 20 V Max Cordless
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LLAMBRICH USA Keyless High Torque Drill Chuck 0.630" Cap., 4MT Mount Size, Steel (JK-16 MT4)
- IRWIN Irwin Tools LXHT60902 8-in-1 Ratcheting Multi-bit Screwdriver (LXHT60902)
- PERFORMANCE TOOL Pipe Extractor Set 3Pc (W83204)
- GEARWRENCH 1/4" Drive Torx® Bit Socket T10 (80172)
- DRILLCO 21/32, 3-FLAT S&D DRILL 1/2 in. SHANK -1000F (1000F142)
- CLE-LINE 118° 1/2 Reduced Shank Silver & Deming Drill (Metric) Cle-Line 1813M Steam Oxide HSS RHS/RHC 16.50mm (C21077)
- DRILL AMERICA 39/64" Reduced Shank HSS Drill Bit 1/2" Shank, Overall Length: 6" (DWDRSD39/64)
- WESTWARD Silver/Deming Drill, 1 In, Co, 118Deg (5TVR5)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190C Straw HSS-CO RHS/RHC 11/16 (53444)
- WESTWARD Silver/Deming Drill, 51/64, HSS, 118 Deg (4UM77)
- VIKING Reduced Shank Bit, 17/32in, HSS, 135 Deg (VI 29560)
- Dewalt Drill Bits