Shop All Trimmer Accessories
Dewalt
Trimmer Line
Mfr # DWO1DT915
Zoro # G509232084
product price: $17.97
/ea
$17.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Diameter 0.095 in
- Length 144 ft
- Includes String Trimmer Line
- For Use With DeWalt Cordless Grass Trimmers and Lawn Edgers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWO1DT915
- Zoro # G509232084
- UPC # 885911513104
- Country of Origin United States
- Category Trimmer Accessories
Dimensions
Diameter | 0.095 in |
Length | 144 ft |
Overall Length | 144 ft |
Details
Promotion Restriction | Not eligible for promotion |
Item | String Trimmer Line |
Includes | String Trimmer Line |
For Use With | DeWalt Cordless Grass Trimmers and Lawn Edgers |
Product Type | String Trimmer Line |
Description
String Trimmer Line, Product Type String Trimmer Line, Diameter 0.095 in, Overall Length 144 ft, Includes String Trimmer Line
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Housing Asm-Auger (684-04268A-0638)
- ICS Concrete Chain Saw Bar, 12 In., 0.4 ga. (71395)
- ZIPPO Aluminum Fuel Canister - Personal-sized and Reuseable (121503)
- LANDSCAPERS SELECT Hoe & Cultivator Oa Lgth 14 In (GM7002)
- DEWALT 0.080 in x 225 ft Trimmer Line (DWO1DT802)
- DEWALT Replacement Spool Head, .095"dia, 9-1/18"L (DWO1DT995)
- DEWALT Brush Cutter Attachment (DWOAS5BC)
- DEWALT DEWALT Trimmer Replacement Head and Line (DWO1DT980)
- DEWALT Edger Blade, 7 1/2" dia. (DZO400)
- DEWALT 0.080 in x 50 ft Trimmer Line (DWO1DT801)
- SOUTHLAND Trimmer String, 23.6" x 0.155" (A203430P)
- Dewalt Trimmer Accessories