Shop All Power Saw Accessories
Dewalt
TrackSaw(TM) Replacement Friction Strip
Mfr # DWS5032
Zoro # G1340035
product price: $13.45
/ea
$13.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Mfr. No. DWS520K
- Width 5/8 in
- Length 118 in
- Height 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWS5032
- Zoro # G1340035
- UPC # 885911109420
- Country of Origin Slovenia
- Category Power Saw Accessories
Dimensions
Width | 5/8 in |
Length | 118 in |
Height | 1/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Track Saw Replacement Friction Strip |
For Use With | Mfr. No. DWS520K |
Features | For use With Track Saw Cutting System, Replacement Zero-Clearance Anti-Splinter Edge, Outboard Strips On Underside of Track Saw Tracks, Inboard Strips On Underside of Track Saw Tracks |
Accessory Type | Track Saw Replacement Friction Strip |
Description
Track Saw Replacement Friction Strip, For Use With Mfr. No. DWS520K, Length 118 in, Width 5/8 in, Height 1/8 in, Features For use With Track Saw Cutting System, Replacement Zero-Clearance Anti-Splinter Edge, Outboard Strips On Underside of Track Saw Tracks, Inboard Strips On Underside of Track Saw Tracks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Auger Bits (49907)
- MOODY TOOL Probe Set, Aluminum, 6in. L (55-0289)
- STARRETT Band Saw Blade, 15 ft. 4" L, 1-1/4" W, 6/10 TPI, 0.042" Thick, Bimetal, Intenss PRO Series (99500-15-04)
- EKLIND HEX KEY L LONG ARM 5/8"" (14240)
- DEWALT TrackSaw Track Clamps (DWS5026)
- DEWALT Heavy Duty Work Stand with Miter Saw Mounting Brackets (DWX725B)
- DEWALT Rolling Table Saw Stand (DWE74911)
- DEWALT Crown Stops (for DW703, DW706, DW708, DW712, DW715, DW716, DW717, DW718, DWS780) (DW7084)
- DEWALT Worklight (DW7881)
- DEWALT 102" TrackSaw(TM) Track (DWS5023)
- SAWSTOP Saw Mobile Base, 39 in. L, 22 in. H (MB-CNS-000)
- Dewalt Power Saw Accessories