Shop All Tool Bags, Backpacks & Totes
Dewalt
Toughsystem Tote
Mfr # DWTDWST08205
Zoro # G7812429
product price: $59.25
/ea
Not eligible for select promotions
$59.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Tote
- Features Toughsystem Tote
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWTDWST08205
- Zoro # G7812429
- Country of Origin Israel
- Category Tool Bags, Backpacks & Totes
Details
Promotion Restriction | Not eligible for promotion |
Item | Toughsystem Tote |
Tool Storage Type Included | Tote |
Features | Toughsystem Tote |
Description
Toughsystem Tote
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4 in Drive Impact Socket E8 Size, Standard Socket, black oxide (J6908TX)
- MAKITA Oscillating Tool, 18V DC, Cordless, 3.2 Degrees Oscillation Angle, LXT Series (XMT03Z/BL1840BDC2)
- KESON 50 ft/15m Engineer's Tape Measure, 1/2 in Blade (OTR-10M-50)
- MILWAUKEE TOOL Impact Wrench and Battery, Friction Ring (2960-20, 48-11-1850R)
- DEWALT Tool Bag, Tool Bags, Black, Yellow, Fabric, 25 Pockets (DWST17624)
- DEWALT Tool Bag, Tool Bag, Yellow, Fabric, 43 Pockets (DWST560102)
- DEWALT Rig, Metal, 18 Pockets (DWST550113)
- DEWALT Tool Bag, Tool Bag, Yellow, Fabric, 33 Pockets (DWST560104)
- DEWALT Tool Bag, Tool Bag, Yellow, Fabric, 31 Pockets (DWST560103)
- DEWALT Rig, Metal, 25 Pockets (DWST540602)
- KLEIN TOOLS Bag/Tote, Tool Bag, Brown, Canvas, 0 Pockets (5105-20)
- Dewalt Tool Bags, Backpacks & Totes