Shop All Tool Hanging Racks & Rails
This Product is Discontinued
Dewalt
ToughSystem® High-Van Racking Storage Solution, 25-1/2" W x 62" H (Discontinued)
Mfr # DWST08241
Zoro # G2860748
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- Material Steel
- Color Black
- Number of Shelves 3
- Capacity 155 lb
- Number of Drawers 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWST08241
- Zoro # G2860748
- UPC # 076174810417
- Country of Origin Germany
- Category Tool Hanging Racks & Rails
Dimensions
Recommended Padlock Size | 1 5/8 in |
Depth | 12 7/8 in |
Width | 25 1/2 in |
Height | 62 in |
Overall Height | 62 in |
Overall Width | 25 1/2 in |
Overall Depth | 12 7/8 in |
For Maximum Depth | 12 7/8 in |
For Maximum Length | 62 in |
For Maximum Height | 82 in |
Description
Racking System, Color Black, Compatible Modular System Tough System, Compatible with Grainger Part Number 14C633, 14C634, 14C635, 420H35, 420H37, 48VE66, 48VE67, Compatible with Manufacturer Model No. DWST08130, DWST08201, DWST08203, DWST08204, DWST08250, DWST08810, Compatible with Product Type DEWALT(R) Toolbox, Tough System(R) Storage Module, Wheeled Module
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.