Shop All Tool Hanging Racks & Rails
Dewalt
ToughSystem® 10-5/8" Brackets for DS Tool Box Carrier, 2PK
Mfr # DWST08212
Zoro # G3716898
original price:
$20.29
10% off
new price: $18.25
/pk 2, $9.13/ea
Not eligible for select promotions
$18.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Color Black
- For Use With DEWALT(R) ToughSystem(R) DS Carrier
- Shop By Hot Buys
- Overall Length 10 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWST08212
- Zoro # G3716898
- UPC # 076174703627
- Country of Origin Israel
- Category Tool Hanging Racks & Rails
Dimensions
Overall Length | 10 5/8 in |
Overall Depth | 2 3/4 in |
Overall Height | 2 7/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Bracket System, Modular Storage |
Material | Plastic |
Color | Black |
For Use With | DEWALT(R) ToughSystem(R) DS Carrier |
Shop By | Hot Buys |
Total Load Capacity | 176 lb |
Compatible with Product Type | Tool Box Carrier |
Series | Tough System |
Number of Pieces | 2 |
Compatible with Manufacturer Model No. | DWST08210 |
Finish | Unfinished |
Description
When you are looking for a tool hanging rack, the DEWALT DWST08212 ToughSystem® 10-5/8" Brackets is a great choice. This black plastic bracket system can be used to mount a tool box carrier onto the wall or ceiling. The modular storage design allows you to add on more brackets and shelves as your collection of tools grows. You can also combine this rack with other ToughSystem® components, giving you multiple storage options. The bracket system has an overall depth of 2 3/4 in., overall height of 2 7/8 in., and an overall length of 10 5/8 in.. When it comes to keeping your tools organised, the DEWALT 10 5/8" Bracket System is a great option.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Step Drill Bit Set, 4 pcs. (48-89-9221, 48-89-9204)
- CHICAGO-LATROBE 118° Left-Hand Helix Jobber Length Drill Chicago-Latrobe 150L Bright HSS LHS/LHC 5/16 (44420)
- KLEIN TOOLS Black Ballistic Nylon 1 Pockets, 5248 (5248)
- PROTO 1/4 in Drive Impact Socket 5/16 in Size, Deep Socket, black oxide (J6510H)
- DEWALT ToughSystem Workshop Racking Storage System, 440 lb Capacity (DWST08260)
- NATIONAL HARDWARE White Steel Tool Storage Grip Clamp Organizer 5 lb. cap. , 2PK (N112-040)
- TOOLFLEX 21.5" Green Mop, Broom and Squeegee Tool Organizer, 3 Tool Holders (5-3-6)
- LISLE Magnetic Tool Holder, 13" (LIS21300)
- CRAWFORD PRODUCTS 36Rail Wall Rack8Hook, MN (36360-6)
- PROTECTIONPRO RackEm Racks Mounts Anywhere Hat Rack (PR77853)
- MAGNET SOURCE Magnetic Impact Wrench/Heat Gun Holder (7603)
- Dewalt Tool Hanging Racks & Rails