Shop All Claw, Rip & Framing Hammers
Dewalt
TOUGHSERIES 22 oz. Demo Hammer
Mfr # DWHT51008
Zoro # G205312455
product price: $38.49
/ea
Not eligible for select promotions
$38.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Face Smooth
- Overall Length 5-7/1 in
- Tool Depth 1-1/2 in
- Tool Height 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWHT51008
- Zoro # G205312455
- UPC # 76174510089
- Country of Origin Mexico
- Category Claw, Rip & Framing Hammers
Dimensions
Overall Length | 5-7/1 in |
Tool Depth | 1-1/2 in |
Tool Height | 16 in |
Details
Promotion Restriction | Not eligible for promotion |
Face | Smooth |
Description
Complete tough residential and commercial demolition jobs with the stout TOUGHSERIES 22 oz. Demo Hammer. This all-in-one hammer features an oversized strike face for breaking through drywall, an elongated claw curve for easy nail prying, and a 2x4 gripper for optimized productivity during demo projects. Its tear-resistant, anti-slip grip makes it well-suited for framing work regardless of jobsite conditions.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY 6 in 84 Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (84-105)
- MILWAUKEE TOOL 2-3/4" 14 TPI High Speed Steel Jig Saw Blade (5 PK) (48-42-0101)
- TITAN SKT HEX BIT 1/2"DR 20MM (TL15620)
- PROTO 1/2" Drive Impact Socket Extension, SAE, Black Oxide, 9 in L (J7184P)
- DEWALT Framing Hammer, 14 oz., 16 in., Checkered (DWHT51138X)
- DEWALT 25LB Fib BLK Hammer (DWHT56146)
- DEWALT Claw Hammer, Non-Slip, 14" L, Steel Face (DWHT51004)
- DEWALT Framing Hammer, 12oz., 12in., Smooth, Steel (DWHT51135X)
- DEWALT CLAW HAMMR CHKR 22OZ STL (DWHT51005)
- DEWALT Curv Claw Hmmr Smth 16Oz (DWHT51439)
- DEADON Hammer, Milled Face, 21 oz., 16" Handle (DO21)
- Dewalt Hammers and Striking Tools