Shop All Tool Boxes
Dewalt
Tough Chest Mobile Tool Box, Plastic, Black, 38 in W x 23 in D x 24 in H
Mfr # DWST38000
Zoro # G3778839
product price: $129.00
/ea
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
Not eligible for select promotions
$129.00
Free 30-Day Returns
Key Features
- Material Plastic
- Color Black
- Features Built-in Support on Lid for Additional Top Loading, Heavy-Duty Wheels for easy Steering on Job-Site, Telescopic, Metal Pull Handle for Easy Maneuvering, Water-Seal Ring to help Protect Tools from Water Damage
- Includes Built-In Support On Top Lid, Telescopic Metal Pull Handle
- Handle Type Telescoping Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWST38000
- Zoro # G3778839
- UPC # 076174755121
- Country of Origin United States
- Category Tool Boxes
Dimensions
Width | 38 in |
Depth | 23 in |
Height | 24 in |
Wheel Dia. | 7 in |
Overall Depth | 23 in |
Nominal Outside Width | 38 in |
Overall Width | 38 1/4 in |
Nominal Outside Depth | 23 in |
Overall Height | 23 in |
Inside Height | 23 in |
Inside Width | 39 in |
Nominal Outside Height | 23 in |
Inside Depth | 23 in |
Overall Length | 38-29/32" |
Caster Diameter | 7 in |
Handle Length | 24 in |
Interior Dimensions | 39 in W x 23 in D x 23 in H |
Recommended Padlock Size | Estándar |
Description
Rolling Tool Box, Body Finish Matte, Caster Diameter 7 in, Caster Material Plastic, Caster Type (2) Rigid, Closure Type Latch, Color Black, Configuration Individual Tool Box, Features Built-in Support on Lid for Additional Top Loading, Heavy-Duty Wheels for easy Steering on Job-Site, Telescopic, Metal Pull Handle for Easy Maneuvering, Water-Seal Ring to help Protect Tools from Water Damage, Handle Grip Style None, Handle Length 24 in, Handle Type Telescoping
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 1-1/2" Heavy-Duty Self-Feed Bit (DW1634)
- DRILL AMERICA 9/16"-1" 5Pc. HSS Reduced Shank Drill Bit Set, Number of Flutes: 2 (POUDWDRSD)
- RED DEVIL Red Devil 2106 Scraper Blade, 6 in W Blade, Spring Steel Blade (2106)
- TOOLPRO Lower Strut for TP02440 (TPS2324M)
- DEWALT ToughSystem 2.0 Tool Box, Plastic, Black, 22 in W x 15 in D x 12-1/2 in H (DWST08300)
- DEWALT ToughSystem 2.0 Rolling Tool Box, Plastic, Black, 24 in W x 20 in D x 16-1/2 in H (DWST08450)
- DEWALT TSTAK IV Double Shallow Drawers, Plastic, Black, 17 in W x 12 in D x 7 in H (DWST17804)
- DEWALT ToughSystem 2.0 3-Drawer Tool Box, Plastic, Black/Yellow, 22 in W x 12 in D x 12-1/2 in H (DWST08330)
- DEWALT TSTAK I Long Handle Tool Box, Plastic, Black/Yellow, 17 in W x 13 in D x 7 in H (DWST17808)
- DEWALT TSTAK Mobile Storage Deep Box, Plastic, Black, 20 in W x 17 in D x 29 in H (DWST17820)
- KLEIN TOOLS MODbox Component Box, Impact-Resistant Polymers, Orange, 11 in W x 16 in D x 5-1/4 in H (54808MB)
- Dewalt Tool Boxes