Shop All Combination Wrench Sets
Dewalt
Tough Box, SAE Combination Wrench Set
Mfr # DWMT73809
Zoro # G5008136
product price: $38.39
/ea
Not eligible for select promotions
$38.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Finish Full Polish Chrome
- Wrench Style Combination
- Number of Pieces 8
- Includes (8) Combination Wrench Set: (1) 1/4", (1) 5/16", (1) 3/8", (1) 7/16", (1) 1/2", (1) 9/16", (1) 5/8", (1) 11/16"; (1) Lockable Stacking Cases
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWMT73809
- Zoro # G5008136
- UPC # 076174738094
- Country of Origin Taiwan, Province of China
- Category Combination Wrench Sets
Dimensions
Wrench Head Sizes | 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16" |
Details
Promotion Restriction | Not eligible for promotion |
SAE or Metric | SAE |
Finish | Full Polish Chrome |
Wrench Style | Combination |
Number of Pieces | 8 |
Includes | (8) Combination Wrench Set: (1) 1/4", (1) 5/16", (1) 3/8", (1) 7/16", (1) 1/2", (1) 9/16", (1) 5/8", (1) 11/16"; (1) Lockable Stacking Cases |
Head Angle | 13 Degrees |
Offset | 15 Degrees |
Measurement Type | SAE |
Item | Tough Box, SAE Combination Wrench Set |
Description
The DEWALT DWMT73809 Tough Box, SAE Combination Wrench Set is a must-have for your tool box. It contains 8 combination wrenches in the most commonly used sizes. The wrench head sizes range from 1/4" to 5/8", with each one coming in either metric or SAE measurements. They are all made of chrome vanadium that is polished to a full polish chrome finish. Each wrench has an offset of 15 degrees and a head angle of 13 degrees. If you are looking for high quality tools at affordable prices, then this DEWALT DWMT73809 Tough Box, SAE Combination Wrench Set is definitely what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 3" x 1" (HMS.3)
- SIMONDS Mill File, American, Rectangular, Smooth (78150600)
- KAPRO 985 APOLLO Heavy-Duty 48" Magnetic Professional Box Level (985-41X-48M)
- HHIP 10 Pack Of E300 High Speed Steel Replacement Blades (2001-2253)
- DEWALT DeWALT DWMT72166 Combination Wrench Set, 10-Piece (DWMT72166)
- DEWALT Tough Box, Metric Combination Wrench Set (DWMT73810)
- WESTWARD Universal Wrench Set, SAE/Metric, 20 Pc (33M575)
- GEARWRENCH 15 Piece 12 Point Long Pattern Combination SAE Wrench Set (81901)
- PROTO Combination Wrench Set, SAE, 31 pcs. (J1200-90ASD)
- MARTIN TOOLS SPROCKET & GEAR WRENCH SET COMB 7PC SAE- BLACK (MTCB7K)
- GEARWRENCH 12 Pc 90T 12PT Metric Combi Ratchet Wrench Set (KDT86927)
- Dewalt Wrenches