Shop All Combination Wrench Sets
Dewalt
Tough Box, Metric Combination Wrench Set
Mfr # DWMT73810
Zoro # G5008127
product price: $37.79
/ea
$37.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- SAE or Metric Metric
- Finish Full Polish Chrome
- Wrench Style Combination
- Number of Pieces 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWMT73810
- Zoro # G5008127
- UPC # 076174738100
- Country of Origin Taiwan, Province of China
- Category Combination Wrench Sets
Dimensions
Wrench Head Sizes | 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm |
Details
Promotion Restriction | Not eligible for promotion |
SAE or Metric | Metric |
Finish | Full Polish Chrome |
Wrench Style | Combination |
Number of Pieces | 8 |
Includes | (8) Combination Wrench Set: (1) 10mm, (1) 11mm, (1) 12mm, (1) 13mm, (1) 14mm, (1) 15mm, (1) 16mm, (1) 17mm; (1) Lockable Stacking Cases |
Head Angle | 13 Degrees |
Offset | 15 Degrees |
Measurement Type | Metric |
Item | Tough Box, Metric Combination Wrench Set |
Description
If you are looking for a tough box wrench set, the DEWALT DWMT73810 Tough Box, Metric Combination Wrench Set is a great choice. This 8-piece set provides a complete range of metric combination wrenches to meet your needs. The offset design allows you to get into hard-to-reach areas and provides greater torque when needed. It comes with a full polish chrome finish that not only looks good but also resists corrosion and wear well. These combination wrenches feature 13 degrees head angles, which help prevent rounded fasteners. With its variety of sizes and features, this tough box wrench set is definitely worth considering if you want quality tools on hand for your next project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAPRO 905 CONDOR 24" Magnetic Professional Box Level with OPTIVISION Red (905-41-24M)
- MIGHTY MAXX Screwdriver Phillips #2x4in (083-12612)
- HUSQVARNA Diamond Saw Blade, 20" dia., Wet Cutting (F 910C 20)
- PROTO Combination Wrench, 1-13/16" Sz (J1258)
- DEWALT DeWALT DWMT72166 Combination Wrench Set, 10-Piece (DWMT72166)
- DEWALT Tough Box, SAE Combination Wrench Set (DWMT73809)
- GEARWRENCH 16-Piece Metric XL Combination Ratcheting Set (EHT85099)
- PROTECTIONPRO Metric Jumbo Wrench Set - 6 Piece (PR3309119)
- STAHLWILLE TOOLS Combination Wrenchs i.TCS inlay No.TCS 13A/19 2/3-tray19-pcs. (96838778)
- WRIGHT TOOL Comb Wrench 2.0 7 Pc Set - 1 (705)
- WRIGHT TOOL Ratcheting Flare Nut Wrench 7 Piece Set (1640)
- Dewalt Wrenches