Shop All Screwdriver Bits
Dewalt
Torsion Bit, SAE, 1/4In, Hex, #10, 1In (2 Pack)
Mfr # DW2010
Zoro # G7638111
product price: $1.69
/pk 2, $0.85/ea
Not eligible for select promotions
$1.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Slotted
- Fastening Tool Tip Size #10
- Shank Style Hex
- Hex Shank Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW2010
- Zoro # G7638111
- UPC # 028874020108
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #10 |
Hex Shank Size | 1/4" |
Overall Bit Length | 1 in |
Overall Length | 1" |
Point Size | #10 |
Shank Size | 1/4" |
Details
Promotion Restriction | Not eligible for promotion |
Application - Tools | Power |
Bit Style | Slotted |
Fastening Tool Item | Insert Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Impact Rated | No |
For Use With | Drill/Driver, Impact Driver |
Item | Insert Bit |
Finish | Zinc Phosphate |
SAE or Metric | SAE |
Description
Insert Bit, Application - Tools Power, Bit Style Slotted, Fastening Tool Tip Size #10, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 in, SAE, Finish Zinc Phosphate, Impact Rated No, For Use With Drill/Driver, Impact Driver, Insert Bit, Package Quantity 2.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS 6mm Angle Open End Wrench, 30Deg and 60Deg Angles, Metric (CP11906)
- TEMPO COMMUNICATIONS 13 in Ratchet Crimper RJ-11, RJ-45 (45575)
- STARRETT 3/4" Diamond Grit Hole Saw (KD0034-N)
- KO-KEN Socket set 12 Point 35 pieces 3/8 Sq. Drive (3279AM)
- DEWALT #1 Phillips 1" Insert Bit Tips (DW2023)
- DEWALT Insert Bit, 1/4In, Square Recess, #2, 6In (50 Pack) (DWA6SQ2IRB)
- DEWALT #1 Phillips 1" Insert Bit Tips (DW2062)
- DEWALT Insert Bit, 1/4In, Torx, T9, 1In (50 Pack) (DWA1TX9IRB)
- DEWALT Screwdriver Bits, 1/4 in Hex Shank Size (DWAF2TX10IR3)
- DEWALT Insert Bit, 1/4In, Torx, T20, 1In (50 Pack) (DWA1TX20IRB)
- EAZYPOWER Assorted Mounted Grinding Wheels, 50 pcs. (87160)
- Dewalt Screwdrivers and Nutdrivers