Shop All Tool Boxes
Dewalt
Tool Tray, Plastic, Yellow
Mfr # DWST08120
Zoro # G1494706
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Plastic
- Color Yellow
- Features Ability for Self-Customized Plywood Dividers and Configurations using Internal Slots, Designed to Maximize Storage Space within ToughSystem(R) 2.0 Toolboxes
- Handle Type Side-Carry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWST08120
- Zoro # G1494706
- UPC # 076174834086
- Country of Origin Israel
- Category Tool Boxes
Dimensions
Width (In.) | 12-1/16 |
Height (In.) | 18-3/8 |
Overall Height | 4 1/2 in |
Overall Width | 18 7/16 in |
Length (In.) | 4-1/2 |
Overall Depth | 12 1/8 in |
Interior Dimensions | 18 in x 11 1/2 in |
Inside Diameter | 59 in |
Compartment Dimensions | 4 1/2 in H x 18 3/8 in L x 12 in W |
Details
Promotion Restriction | Not eligible for promotion |
Item | Tool Tray |
Material | Plastic |
Color | Yellow |
Features | Ability for Self-Customized Plywood Dividers and Configurations using Internal Slots, Designed to Maximize Storage Space within ToughSystem(R) 2.0 Toolboxes |
Handle Type | Side-Carry |
For Use With | ToughSystem |
Number of Compartments | 1 |
Number of Pockets (Outside) | 0 |
Type | Heavy Duty |
Number of Drawers | 0 |
Number of Pockets (Inside) | 0 |
Shop By | Hot Buys |
Number of Dividers | 0 |
Stackable | Yes |
Description
The DEWALT DWST08120 Tool Tray is the perfect way to store your tools. It is made from heavy-duty plastic and has a yellow color for easy visibility. The tool tray measures 4 1/2" in length, 12 1/16" in width and 18 3/8" in height. It comes with an adjustable handle that makes it easy to carry. There are also two side handles on the tray itself, so you can lift it up with ease. This yellow tool tray has several compartments for storage of different tools or accessories. When you need a place to store your tools, the DEWALT DWST08120 Tool Tray is what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Wrench, 15/16", SAE, 12 pt. (54RY87)
- KM SYSTEMS Wrench, Torque Km63 (TW1237R)
- EKLIND Metric Plain Hex Key, 11 mm Tip Size, 4 3/4 in Long, 1 1/2 in Short (16522)
- PERFORMANCE TOOL 11 In 90 Degree Long Handle Pliers Pliers-Long Nos, W1046 (W1046)
- DEWALT Tool Bag, Black, Polyester, 10 Pockets (624807-01)
- DEWALT Tool Bag, Tool Bag, Yellow, Fabric, 36 Pockets (DWST560106)
- DEWALT Tool Bag, Tool Bag, Yellow, Fabric, 34 Pockets (DWST560105)
- DEWALT Tool Bag, Tool Bag, Yellow, Fabric, 43 Pockets (DWST560102)
- DEWALT Tool Bag, Tool Bag, Yellow, Fabric, 33 Pockets (DWST560104)
- DEWALT Tool Bag, Tool Bag, Yellow, Fabric, 46 Pockets (DWST560101)
- TY-FLOT Tool Bag, FME Accessory Bag, Green (PB10400FLGN)
- Dewalt Tool Boxes