Shop All Tool Boxes
Dewalt
Tool Tray, Plastic, Yellow
Mfr # DWST08110
Zoro # G1494496
Not eligible for select promotions
$12.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Yellow
- Features Designed to Add Space within ToughSystem(R) 2.0 Toolboxes
- Handle Type Side-Carry
- Overall Width 18 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DWST08110
- Zoro # G1494496
- UPC # 076174834079
- Country of Origin Israel
- Category Tool Boxes
Dimensions
Overall Width | 18 7/16 in |
Width (In.) | 12-1/16 |
Overall Depth | 12 1/8 in |
Length (In.) | 2-3/8 |
Overall Height | 2 3/8 in |
Height (In.) | 18-3/8 |
Compartment Dimensions | 2 3/8 in H x 18 3/8 in L x 12 in W |
Inside Diameter | 59 in |
Interior Dimensions | 18 in x 11 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Tool Tray |
Material | Plastic |
Color | Yellow |
Features | Designed to Add Space within ToughSystem(R) 2.0 Toolboxes |
Handle Type | Side-Carry |
For Use With | ToughSystem |
Number of Pockets (Outside) | 0 |
Number of Pockets (Inside) | 0 |
Number of Drawers | 0 |
Number of Compartments | 1 |
Type | Heavy Duty |
Shop By | Hot Buys |
Number of Dividers | 0 |
Stackable | Yes |
Description
The DEWALT DWST08110 Tool Tray is the perfect accessory for any toolbox. It has a durable design and is made from high-quality materials. The yellow plastic tray measures 2 3/8" in length, 12 1/16" in width and 18 3/8" in height. It has a heavy duty design that will last you for years to come. With its ergonomic handle, this tool tray is easy to carry around with you. If you're looking for a way to keep your tools organized while keeping them close at hand, the DEWALT DWST08110 Tool Tray is the ideal solution.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO SAW BLADE 36T 4-1/2""DIA (D0436X)
- WESTWARD Transfer Punch, 51/64 In Tip, 4-7/8 In L (22N833)
- MORSE Band Saw Blade, 13 ft. 3" L, 1/2" W, 14 TPI, 0.035" Thick, Bimetal, M42 Series (ZWED035R14M42-13' 3)
- HHIP 1/8 X 3/4 X 5" P3W 5% Cobalt Parallel Cut-Off Blade (2000-7050)
- DEWALT Tool Bag, Tool Bag, Yellow, Fabric, 46 Pockets (DWST560101)
- DEWALT Tool Bag, Tool Bag, Yellow, Fabric, 43 Pockets (DWST560102)
- DEWALT Tool Bag, Tool Bag, Yellow, Fabric, 36 Pockets (DWST560106)
- DEWALT Tool Bag, Tool Bag, Black, 1680D Fabric, 25 Pockets (DWST08025)
- DEWALT Rig, Metal, 25 Pockets (DWST540602)
- DEWALT Rig, Metal, 18 Pockets (DWST550113)
- ERGODYNE Bucket Bag, Bucket Bag, Gray, Canvas, 0 Pockets (5935T)
- Dewalt Tool Boxes