Shop All Tool Lanyards & Tethering
Dewalt
Tool Tethering
Mfr # DXDP910150
Zoro # G109228036
product price: $62.45
/ea
Not eligible for select promotions
$62.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Load 2 lb
- Additional Kit Contents Attachments, Tool Lanyard, Tool Tape
- Attachment Point Style Carabiner
- Number of Attachment Points Included 3
- Tethering Component Tether
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DXDP910150
- Zoro # G109228036
- UPC # 00810091650370
- Country of Origin Multiple
- Category Tool Lanyards & Tethering
Dimensions
Details
Promotion Restriction | Not eligible for promotion |
Item | Coiled Tool Tethering Kit , 2 lb. capacity |
Max. Working Load | 2 lb |
Additional Kit Contents | Attachments, Tool Lanyard, Tool Tape |
Attachment Point Style | Carabiner |
Number of Attachment Points Included | 3 |
Tethering Component | Tether |
Tether Style | Coiled |
Weight Capacity | 2 lb |
Number of Tethers Included | 1 |
Description
Coiled Tool Tethering Kit , 2 lb. capacity, Weight Capacity 2 lb, Size Not Applicable, Attachment Point Style Carabiner, Number of Belts Included Not Applicable, Tether Style Coiled, Tethering Component Tether, Number of Attachment Points Included 3, Number of Tethers Included 1, Additional Kit Contents Attachments, Tool Lanyard, Tool Tape, Wristband Style Not Applicable, Number of Wristbands Included Not Applicable, Belt Padding Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Outside Curb/Sidewalk Tool, 6" x 6" 1"R (CF247)
- VEGA Phillips 2 Reduced Power Bit x 2 (150P2R)
- CRESCENT LUFKIN 3/8" x 30m/100' Banner® SAE/Metric Yellow Clad Dual Sided Tape Measure (HW226ME)
- INSIZE Screw Pitch Gage, Thread Angle 60 degrees (4820-124)
- DEWALT Quick Connect Tool Lanyard, 5 lbs. (DXDP710501)
- DEWALT Tool Attachment, PK3 (DXDP710140)
- FALLTECH Tool Attachment, Both Holster, Steel (5331A1)
- TOOLMATE Retractable Tool Tether and Anchor Mount (0KB6-9BA03)
- GEAR KEEPER Mic Retractor, 20 in. L, SS, Threaded Stud (RT2-4022)
- ERGODYNE Cold Shrink Tool Trap, 1-1/4 to 1-3/4 In. (3724)
- MILWAUKEE TOOL 5 pc. 2 lb. 1-1/2 in. Split Ring (48-22-8882)
- Dewalt Tool Lanyards & Tethering