Shop All Cordless Tool Accessories
Dewalt
Tool Connect(TM) Tag (25-PACK)
Mfr # DCE041-25
Zoro # G2043041
product price: $515.99
/pk 25, $20.64/ea
Free Shipping & Returns
Not eligible for select promotions
$515.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2.2"
- Width 5 in
- Cordless Tool Battery Type Li-Ion
- Includes (25) Tool Connect Tags
- Series Tool Connect
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCE041-25
- Zoro # G2043041
- UPC # 885911520119
- Country of Origin China
- Category Cordless Tool Accessories
Dimensions
Length | 2.2" |
Width | 5 in |
Height | 6 in |
Overall Length | 2 1/4 in |
Size | 2 1/2 in x 5 in x 6 in |
Details
Promotion Restriction | Not eligible for promotion |
Cordless Tool Battery Type | Li-Ion |
Includes | (25) Tool Connect Tags |
Series | Tool Connect |
For Use With | Equipment, Materials, Tools |
Category Type | Equipment Tracker |
Item | Tool Tag |
Features | Increase Jobsite Asset Security by Getting Out of Range Alerts Sent Right to Device |
Standards | IP68 |
Wireless Connection | Bluetooth |
Number of Tags Included | 25 |
Signal Range | 100 ft |
For Voltage | 3 V |
Tag Type | Attachable Tag |
Attachment | Glue, Screw, Zip-Tie |
Replacement Battery | 3V Lithium-Ion Coin Cell |
Description
Tool Tag, Attachment Glue, Screw, Zip-Tie, Tag Type Attachable Tag, Wireless Connection Bluetooth, For Voltage 3 V, Number of Tags Included 25, Signal Range 100 ft, Overall Height 6 in, Overall Length 2 1/4 in, Overall Width 5 in, Replacement Battery 3V Lithium-Ion Coin Cell, Series Tool Connect, Size 2 1/2 in x 5 in x 6 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILESCRAFT 7pc. Metric Brad Point Drill Bit Set (2318)
- S & W MANUFACTURING Knrl Non Lck Knob, Stl, w/P, 1/4-20" (WKNL-1)
- GREAT NECK Sockets 3/8 Dr 6Pt 10Mm (SK10M)
- MORSE 1" Bi-Metal Hole Saw (MHS16)
- DEWALT Battery, Capacity 5 Ah, Li-Ion, 1.5 lb, PK2 (DCBP520-2)
- DEWALT 20.0V Max XR Premium Lithium-Ion Battery, XR 6.0Ah Capacity (DCB206)
- DEWALT Charger (DCB1104)
- DEWALT Battery, 1.7 Ah, 1 3/4" H (DCBP034-2)
- DEWALT Battery, (1) 4.0 Ah, Li-Ion (DCB240)
- DEWALT 20.0V Li-Ion 1.5Ah Battery (DCB201)
- MILWAUKEE TOOL Lockbolt Tool and Battery, 18V (2661-20, 48-11-1850)
- Dewalt Cordless Tools