Shop All Replacement Parts
Dewalt
TOOL CONNECT(TM) Chip
Mfr # DCE042
Zoro # G600428188
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Series Tool Connect
- Attachment Screw-on
- Signal Range 100 ft
- Overall Width 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DCE042
- Zoro # G600428188
- UPC # 885911743501
- Country of Origin Viet Nam
- Category Replacement Parts
Dimensions
Overall Width | 3/8 in |
Size | 1 5/8 in x 3/8 in x 1 in |
Overall Height | 1 in |
Overall Length | 1 5/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Series | Tool Connect |
Attachment | Screw-on |
Signal Range | 100 ft |
Features | Add on accessory which enables Chip-Ready products TOOL CONNECT(TM) tracking capabilities. |
Wireless Connection | Bluetooth |
Replacement Battery | Mfr. No. CR2032 |
Number of Tags Included | 1 |
Item | Tool Tag |
Tag Type | Attachable Tag |
Description
Tool Tag, Attachment Screw-on, Tag Type Attachable Tag, Wireless Connection Bluetooth, Number of Tags Included 1, Signal Range 100 ft, Overall Height 1 in, Overall Length 1 5/8 in, Overall Width 3/8 in, Replacement Battery Mfr. No. CR2032, Series Tool Connect, Size 1 5/8 in x 3/8 in x 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOVA 100MM Jaws (JS100N)
- EAZYPOWER Ceiling Lag Screw Driver, 1/4", 1/4", 3" (35693)
- PELICAN Desert Tan Protective Case, 37-1/2"L x 27.13"W x 14.37"D (1730)
- WRIGHT TOOL Socket 1/4" Drive 8 Point Standard Socke (2310)
- DEWALT Replacement Head for (N494144)
- DEWALT Replacement Knives for DW733 (DW7332)
- DEWALT TOOL CONNECT(TM) Chip (25 PK) (DCE042-25)
- DEWALT 0-2500 rpm VSR Positive Clutch Power Unit 6.5 amp (DW284)
- SUPERIOR ELECTRIC Japanese Aftermarket Carbon Brush Set Replaces Hitachi 999-073 & 981-612Z (P07)
- THRIFCO PLUMBING 10 Inch IN-Line Post Carbon Filter Cartridge with Push Fittings (4601829)
- MILWAUKEE TOOL Debris Tank Assy (ML42-51-0022)
- Dewalt Replacement Parts