Shop All Cordless Hammer Drills
Dewalt
Tool Connect Hammer Drill Kit, 1/2" Chuck
Mfr # DCD797D2/DWA2T35IR
Zoro # G401059499
Free Shipping & Returns
Not eligible for select promotions
$323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 20V
- Chuck Size 1/2 in
- Battery Capacity 2.0 Ah
- Includes (2) Batteries, Belt Hook, Charger, Kit Box, Mfr. No. DWA2T35IR
- Brushless Motor Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DCD797D2/DWA2T35IR
- Zoro # G401059499
- Country of Origin Multiple
- Category Cordless Hammer Drills
Dimensions
Chuck Size | 1/2 in |
Tool Length | 7 1/2 in |
Overall Height | 9 11/16 in |
Overall Width | 4 1/2 in |
Description
Cordless Hammer Drill Kit, Voltage 20V, Cordless Drill Class Compact, Chuck Size 1/2 in, Drilling Capacity in Concrete 1/2 in, Number of Speed Settings 4, Number of Clutch Settings 13, Blows per Minute 0 to 34,000, Maximum Blows per Minute 34,000 bpm, Minimum Blows per Minute 0 bpm, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (2) Batteries, Battery Capacity 2.0 Ah, Battery Model Number 21RV46, Battery Series XR(R), Charger Included Yes, Charger Model Number 11A157
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Diagonal Cutting Pliers, High-Leverage, Stripping, 8-Inch (D243-8)
- MILWAUKEE TOOL Dovetail Lock (ML44-20-0021)
- MITUTOYO Electronic Indicator, 0-0.500, Lug Back (543-702)
- BLACK & DECKER Brush and Spring (450374-12)
- DEWALT 20V MAX* 1 in. XR(R) Brushless Cordless SDS PLUS L-Shape Rotary Hammer Kit (DCH273P2)
- DEWALT Cordless Hammer Drill, Bonus Starter Kit (DCD805B)
- DEWALT Hammer Drill, 1/2 in Chuck, 20V (DCD999T1/DCB205)
- DEWALT Cordless Hammer Drill, 20V DC, 1/2" Chuck (DCD805B)
- DEWALT 20V MAX* 1 in. XR(R) Brushless Cordless SDS PLUS L-Shape Rotary Hammer (Tool Only) (DCH273B)
- DEWALT 60V MAX* 1-3/4 IN. SDS Max Brushless Combination Rotary Hammer (Tool Only) (DCH614B)
- BOSCH Cordless Hammer Drill/Driver Kit, 18.0V (GSB18V-755CB25)
- Dewalt Cordless Tools