Shop All Tool Bags, Backpacks & Totes
Dewalt
Tool Bag, Yellow, Fabric, 46 Pockets
Mfr # DWST560101
Zoro # G608563591
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Yellow
- Material Fabric
- Features Additional Storage, Convenient Tool Access, Designed for Comfort, Laptop Protection, Oversized Tool Storage, Protected Straps Storage, Smooth Maneuverability
- Number of Pockets 46
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWST560101
- Zoro # G608563591
- UPC # 885911906500
- Country of Origin Cambodia
- Category Tool Bags, Backpacks & Totes
Dimensions
Width | 9 3/8 in |
Overall Depth | 9 3/8 in |
Height | 21 1/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Tool Bag |
Color | Yellow |
Material | Fabric |
Features | Additional Storage, Convenient Tool Access, Designed for Comfort, Laptop Protection, Oversized Tool Storage, Protected Straps Storage, Smooth Maneuverability |
Number of Pockets | 46 |
Shape | U-Shaped |
Number of Outside Pockets | 8 |
Number of Inside Pockets | 21 |
Standards | IP54 |
Total Load Capacity | 55.12 lb |
Closure Type | Zipper |
Includes Laptop Pocket | Yes |
Description
Tool Bag, Bag Style Rolling Backpack, Material Fabric, Closure Type Zipper, Overall Height 21 1/8 in, Overall Depth 9 3/8 in, Overall Width 9 3/8 in, Overall Diameter Not Applicable, Color Yellow, Shape U-Shaped, Features Additional Storage, Convenient Tool Access, Designed for Comfort, Laptop Protection, Oversized Tool Storage, Protected Straps Storage, Smooth Maneuverability, Includes Laptop Pocket Yes, Number of Inside Pockets 21, Number of Outside Pockets 8, Number of Pockets 46
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 FUEL 7-1/4 in. Rear Handle Circular Saw (Tool Only) (2830-20)
- ARTU 12" L x Metal Cutting Reciprocating Saw Blade, 12" Grit, PK5 (01821)
- DE-STA-CO Toggle Clamp, Hold Down, 350 Lbs, Neoprene (307-U)
- URREA 3/4" drive 6-point short impact socket 1-5/8" (7526)
- DEWALT Tool Bag, Black, 1680D Fabric, 25 Pockets (DWST08025)
- DEWALT Tool Bag, Yellow, Polyester, 27 Pockets (DWST560107)
- DEWALT Tool Bag, Yellow, Fabric, 34 Pockets (DWST560105)
- DEWALT Tool Bag, Yellow, Fabric, 33 Pockets (DWST560104)
- DEWALT Tool Bag, Black, Polyester, 10 Pockets (624807-01)
- DEWALT Tool Bag, Yellow, Fabric, 31 Pockets (DWST560103)
- BUCKET BOSS Bucket Bag, Brown, Canvas, Polyester, 19 Pockets (25001)
- Dewalt Tool Bags, Backpacks & Totes