Shop All Tool Bags, Backpacks & Totes
Dewalt
Tool Bag, Yellow, Fabric, 43 Pockets
Mfr # DWST560102
Zoro # G808563605
product price: $116.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Fabric
- Features Additional Storage, Convenient Tool Access, Designed for Comfort, Hands-Free Maneuverability, High-Visibility Design, Laptop Protection, Oversized Tool Storage
- Standards IP54
- Number of Inside Pockets 23
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWST560102
- Zoro # G808563605
- UPC # 885911906296
- Country of Origin Cambodia
- Category Tool Bags, Backpacks & Totes
Dimensions
Overall Depth | 7 3/4 in |
Height | 18 3/4 in |
Width | 13 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Tool Bag |
Color | Yellow |
Material | Fabric |
Features | Additional Storage, Convenient Tool Access, Designed for Comfort, Hands-Free Maneuverability, High-Visibility Design, Laptop Protection, Oversized Tool Storage |
Standards | IP54 |
Number of Inside Pockets | 23 |
Shape | U-Shaped |
Includes Laptop Pocket | Yes |
Closure Type | Zipper |
Total Load Capacity | 55.12 lb |
Number of Pockets | 43 |
Number of Outside Pockets | 6 |
Description
Tool Bag, Bag Style Backpack, Material Fabric, Closure Type Zipper, Overall Height 18 3/4 in, Overall Depth 7 3/4 in, Overall Width 13 3/4 in, Overall Diameter Not Applicable, Color Yellow, Shape U-Shaped, Features Additional Storage, Convenient Tool Access, Designed for Comfort, Hands-Free Maneuverability, High-Visibility Design, Laptop Protection, Oversized Tool Storage, Includes Laptop Pocket Yes, Number of Inside Pockets 23, Number of Outside Pockets 6, Number of Pockets 43, Standards IP54
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Utility Knife Utility, 6 1/2 in L (10-780)
- J.W. WINCO Knurled Retractable Plunger SS Body SS Nose 1x6lbs Pressure 5/16-18 Thread (5THS3)
- URREA 5/16X5" Cabinet tip Offset Screwdriver (36 5/16)
- EMPIRE LEVEL 8" Heavy Duty Aluminum Try Square (122)
- DEWALT Tool Bag, Yellow, Fabric, 31 Pockets (DWST560103)
- DEWALT Tool Bag, Black, Yellow, Fabric, 25 Pockets (DWST17624)
- DEWALT Tool Bag, Yellow, Fabric, 34 Pockets (DWST560105)
- DEWALT Tool Bag, Yellow, Fabric, 33 Pockets (DWST560104)
- DEWALT Tool Bag, Yellow, Fabric, 36 Pockets (DWST560106)
- DEWALT Tool Bag, Yellow, Fabric, 46 Pockets (DWST560101)
- MRCOOL Two-Tone Tool Bag (MTB)
- Dewalt Tool Bags, Backpacks & Totes