Shop All Tool Bags, Backpacks & Totes
Dewalt
Tool Bag, Yellow, Fabric, 36 Pockets
Mfr # DWST560106
Zoro # G408563593
product price: $93.29
/ea
Free Shipping & Returns
$93.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Yellow
- Material Fabric
- Features Additional Storage, Comfort Carry, Full Access to Tools, Hands-Free Maneuverability, High-Visibility Design, Safeguard Valuables
- Overall Depth 10 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWST560106
- Zoro # G408563593
- UPC # 885911906524
- Country of Origin Cambodia
- Category Tool Bags, Backpacks & Totes
Dimensions
Overall Depth | 10 5/8 in |
Width | 20 in |
Height | 12 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Tool Bag |
Color | Yellow |
Material | Fabric |
Features | Additional Storage, Comfort Carry, Full Access to Tools, Hands-Free Maneuverability, High-Visibility Design, Safeguard Valuables |
Number of Outside Pockets | 13 |
Includes | (1) Padded Shoulder Strap |
Standards | IP54 |
Closure Type | Zipper |
Number of Pockets | 36 |
Number of Inside Pockets | 11 |
Number of Shoulder Straps | 1 |
Total Load Capacity | 55.12 lb |
Includes Laptop Pocket | No |
Shape | U-Shaped |
Description
Tool Bag, Bag Style Tool Tote, Material Fabric, Closure Type Zipper, Overall Height 12 1/2 in, Overall Depth 10 5/8 in, Overall Width 20 in, Overall Diameter Not Applicable, Color Yellow, Shape U-Shaped, Features Additional Storage, Comfort Carry, Full Access to Tools, Hands-Free Maneuverability, High-Visibility Design, Safeguard Valuables, Includes (1) Padded Shoulder Strap, Includes Laptop Pocket No, Number of Inside Pockets 11, Number of Outside Pockets 13, Number of Pockets 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARTU Spear Point Drill Bit, 3/16" x 2 5/8 In. (02209)
- KIPP 2-Spoke Handwheel, Aluminum, Diameter D1= 200 mm, Bore Dia. D2= 20 mm, Without Grip (K0162.0200X20)
- IRWIN Wood Drilling Bit, Forstner, 1/4" Bit dia. (1966894)
- WHEELER-REX Auto C Cutter, 3/4", 22.2mm (5691)
- DEWALT Tool Bag, Black, Polyester, 10 Pockets (624807-01)
- DEWALT Tool Bag, Yellow, Fabric, 31 Pockets (DWST560103)
- DEWALT Tool Bag, Black, Yellow, Fabric, 25 Pockets (DWST17624)
- DEWALT Wide-Mouth Tool Bag, Black, Yellow, 600D Polyester, 10 Pockets (659584-00)
- DEWALT Tool Bag, Yellow, Polyester, 27 Pockets (DWST560107)
- DEWALT Tool Bag, Yellow, Fabric, 34 Pockets (DWST560105)
- ASTRO PNEUMATIC DOOR SKINNING TOOL PNEUMATIC (AODS1000)
- Dewalt Tool Bags, Backpacks & Totes