Shop All Tool Bags, Backpacks & Totes
Dewalt
Tool Bag, Yellow, Fabric, 34 Pockets
Mfr # DWST560105
Zoro # G208563700
original price:
$68.99
8% off
new price: $62.79
/ea
$62.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Yellow
- Material Fabric
- Features Additional Storage, Comfort Carry, Hands-Free Maneuverability, High-Visibility Design, Safeguard Valuables
- Height 16 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWST560105
- Zoro # G208563700
- UPC # 885911906517
- Country of Origin Cambodia
- Category Tool Bags, Backpacks & Totes
Dimensions
Height | 16 1/8 in |
Overall Depth | 9 3/8 in |
Width | 11 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Tool Bag |
Color | Yellow |
Material | Fabric |
Features | Additional Storage, Comfort Carry, Hands-Free Maneuverability, High-Visibility Design, Safeguard Valuables |
Closure Type | Zipper |
Number of Inside Pockets | 23 |
Number of Pockets | 34 |
Total Load Capacity | 55.12 lb |
Includes | (1) Padded Shoulder Strap |
Number of Outside Pockets | 11 |
Shape | U-Shaped |
Standards | IP54 |
Number of Shoulder Straps | 1 |
Includes Laptop Pocket | No |
Description
Tool Bag, Bag Style Tool Tote, Material Fabric, Closure Type Zipper, Overall Height 16 1/8 in, Overall Depth 9 3/8 in, Overall Width 11 in, Overall Diameter Not Applicable, Color Yellow, Shape U-Shaped, Features Additional Storage, Comfort Carry, Hands-Free Maneuverability, High-Visibility Design, Safeguard Valuables, Includes (1) Padded Shoulder Strap, Includes Laptop Pocket No, Number of Inside Pockets 23, Number of Outside Pockets 11, Number of Pockets 34, Number of Shoulder Straps 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SDS Plus Thin Wall Core Bit 8" Adapter Shank (48-03-3555)
- IRWIN LENOX DEMOWOLF 9 in. Bi-Metal Reciprocating Saw Blade 10 TPI 25 pk (20524B960R)
- CRAFTSMAN Sockets, 1/4" Drive 9mm 6 Point Shallow (CMMT43507)
- DIABLO 3/8"x12" SDS-Plus Rebar Cutter (DMAPLRC1010)
- DEWALT Tool Bag, Yellow, Polyester, 27 Pockets (DWST560107)
- DEWALT Tool Bag, Yellow, Fabric, 31 Pockets (DWST560103)
- DEWALT Tool Bag, Black, Polyester, 10 Pockets (624807-01)
- DEWALT Tool Bag, Black, Yellow, Fabric, 25 Pockets (DWST17624)
- DEWALT Wide-Mouth Tool Bag, Black, Yellow, 600D Polyester, 10 Pockets (659584-00)
- DEWALT Tool Bag, Black, 1680D Fabric, 25 Pockets (DWST08025)
- WESTWARD Bucket Tool Organizer, Black, Plastic, 0 Pockets (38XX90)
- Dewalt Tool Bags, Backpacks & Totes