Shop All Tool Bags, Backpacks & Totes
Dewalt
Tool Bag, Yellow, Fabric, 31 Pockets
Mfr # DWST560103
Zoro # G608563607
original price:
$69.95
10% off
new price: $62.95
/ea
Not eligible for select promotions
$62.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Fabric
- Features Additional Organization, Comfort Carry, Hands-Free Maneuverability, High-Visibility Design
- Number of Outside Pockets 5
- Overall Depth 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWST560103
- Zoro # G608563607
- UPC # 885911906272
- Country of Origin Cambodia
- Category Tool Bags, Backpacks & Totes
Dimensions
Overall Depth | 11 in |
Width | 16 1/8 in |
Height | 11 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Tool Bag |
Color | Yellow |
Material | Fabric |
Features | Additional Organization, Comfort Carry, Hands-Free Maneuverability, High-Visibility Design |
Number of Outside Pockets | 5 |
Number of Shoulder Straps | 1 |
Includes | (1) Padded Shoulder Strap |
Standards | IP54 |
Closure Type | Zipper |
Total Load Capacity | 55.12 lb |
Shape | U-Shaped |
Number of Pockets | 31 |
Includes Laptop Pocket | No |
Number of Inside Pockets | 14 |
Description
Tool Bag, Bag Style Tool Bag, Material Fabric, Closure Type Zipper, Overall Height 11 3/4 in, Overall Depth 11 in, Overall Width 16 1/8 in, Overall Diameter Not Applicable, Color Yellow, Shape U-Shaped, Features Additional Organization, Comfort Carry, Hands-Free Maneuverability, High-Visibility Design, Includes (1) Padded Shoulder Strap, Includes Laptop Pocket No, Number of Inside Pockets 14, Number of Outside Pockets 5, Number of Pockets 31, Number of Shoulder Straps 1, Standards IP54
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap, Bottoming, 4 (1125300)
- MOODY TOOL Slot Screwdriver, ESD-Safe, Short, .125" (51-2028)
- DIABLO Revolutionary, Complete Range Of SDS-Plu (DMAPL4160)
- TE-CO Edge Clamp, Low, 1-1/4, 2-5/16, 5/8, 3/8 (33801)
- DEWALT Tool Bag, Yellow, Fabric, 46 Pockets (DWST560101)
- DEWALT Tool Bag, Black, Polyester, 10 Pockets (624807-01)
- DEWALT Tool Bag, Yellow, Fabric, 43 Pockets (DWST560102)
- DEWALT Wide-Mouth Tool Bag, Black, Yellow, 600D Polyester, 10 Pockets (659584-00)
- DEWALT Tool Bag, Yellow, Fabric, 33 Pockets (DWST560104)
- DEWALT Tool Bag, Yellow, Polyester, 27 Pockets (DWST560107)
- SUPER ANCHOR SAFETY 3 Pouch Tool Bag - Ultra-Viz (6403-U)
- Dewalt Tool Bags, Backpacks & Totes