Shop All Tool Bags, Backpacks & Totes
Dewalt
Tool Bag, Tool Bag, Yellow, Fabric, 33 Pockets
Mfr # DWST560104
Zoro # G608563614
product price: $93.29
/ea
Free Shipping & Returns
Not eligible for select promotions
$93.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tool Storage Type Included Tool Bag
- Color Yellow
- Material Fabric
- Features Additional Organization, Comfort Carry, Hands-Free Maneuverability, High-Visibility Design
- Overall Height 12 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWST560104
- Zoro # G608563614
- UPC # 885911906289
- Country of Origin Cambodia
- Category Tool Bags, Backpacks & Totes
Dimensions
Overall Height | 12 1/8 in |
Overall Width | 20 in |
Overall Depth | 11 3/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Tool Bag |
Tool Storage Type Included | Tool Bag |
Color | Yellow |
Material | Fabric |
Features | Additional Organization, Comfort Carry, Hands-Free Maneuverability, High-Visibility Design |
Closure Type | Zipper |
Number of Inside Pockets | 19 |
Shape | U-Shaped |
Includes | (1) Padded Shoulder Strap |
Number of Outside Pockets | 14 |
Number of Shoulder Straps | 1 |
Standards | IP54 |
Number of Pockets | 33 |
Includes Laptop Pocket | No |
Total Load Capacity | 55.12 lb |
Bag Style | Tool Bag |
Description
Tool Bag, Bag Style Tool Bag, Material Fabric, Closure Type Zipper, Overall Height 12 1/8 in, Overall Depth 11 3/8 in, Overall Width 20 in, Overall Diameter Not Applicable, Color Yellow, Shape U-Shaped, Features Additional Organization, Comfort Carry, Hands-Free Maneuverability, High-Visibility Design, Includes (1) Padded Shoulder Strap, Includes Laptop Pocket No, Number of Inside Pockets 19, Number of Outside Pockets 14, Number of Pockets 33, Number of Shoulder Straps 1, Standards IP54
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.K Spare Blades for 430004 (395041)
- CS UNITEC Non Sparking Common Knife, 180mm, Aluminum Bronze (EX410S-180A)
- BOSCH Angle Grinder, 10 A, Barrel Grip, 4.6 lb (GWX10-45PE)
- BON TOOL Bon 84-897 Chalk Ultra Fine Tajima, Blue 10.5 Ounce (84-897)
- DEWALT Tool Bag, Tool Bag, Yellow, Fabric, 46 Pockets (DWST560101)
- DEWALT Tool Bag, Tool Bag, Yellow, Fabric, 31 Pockets (DWST560103)
- DEWALT Tool Bag, Black, Polyester, 10 Pockets (624807-01)
- DEWALT Tool Bag, Tool Bag, Black, 1680D Fabric, 25 Pockets (DWST08025)
- DEWALT Bag Cooler Insulated 11Inch (DG5540)
- DEWALT Tool Bag, Tool Bag, Yellow, Polyester, 27 Pockets (DWST560107)
- KLEIN TOOLS Tradesman Pro™ Tool Bag Backpack, 39 Pockets, Black, 14-Inch (55421BP-14)
- Dewalt Tool Bags, Backpacks & Totes