Shop All Tool Bags, Backpacks & Totes
Dewalt
Tool Bag, Black, Yellow, Fabric, 25 Pockets
Mfr # DWST17624
Zoro # G305976922
product price: $49.89
/ea
Not eligible for select promotions
$49.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black, Yellow
- Material Fabric
- Features Durable, Free-Standing Base, Tear-Resistant Plier Holster
- Overall Depth 9 3/8 in
- Number of Pockets 25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWST17624
- Zoro # G305976922
- Country of Origin China
- Category Tool Bags, Backpacks & Totes
Dimensions
Overall Depth | 9 3/8 in |
Height | 14 7/8 in |
Width | 9 1/4 in |
Interior Dimensions | 2.8 in L x 9.1 in W x 8.3 in H |
Shoulder Strap Length | 19 7/10 in |
Shoulder Strap Width | 2 in |
Description
Tool Bags, Bag Style Tool Tote, Material Fabric, Closure Type Zipper, Number of Bags 1, Overall Height 14 7/8 in, Overall Depth 9 3/8 in, Overall Width 9 1/4 in, Reinforced Bottom Yes, Color Black, Yellow, Shape Rectangle, Compatible Modular System TSTAK, Drain Holes No, Features Durable, Free-Standing Base, Tear-Resistant Plier Holster, Includes Padded Shoulder Strap, Includes Laptop Pocket No, Interior Dimensions 2.8 in L x 9.1 in W x 8.3 in H, Machine Washable No, Material Weight 3.17 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Screw Machine Drill Bit, 19/32 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04617)
- GEARWRENCH 3/8" Drive Micrometer Torque Wrench 30-250 in/lbs. (85061M)
- TOOLPRO Rear Outer Left Leg for TP01830 (TPS5018LM)
- METABO HPT Coil Siding Nailr 120Psi (NV65AH2M)
- DEWALT Tool Bag, Yellow, Fabric, 36 Pockets (DWST560106)
- DEWALT Tool Bag, Black, 1680D Fabric, 25 Pockets (DWST08025)
- DEWALT Tool Bag, Yellow, Fabric, 33 Pockets (DWST560104)
- DEWALT Tool Bag, Yellow, Fabric, 46 Pockets (DWST560101)
- DEWALT Tool Bag, Yellow, Fabric, 31 Pockets (DWST560103)
- DEWALT Wide-Mouth Tool Bag, Black, Yellow, 600D Polyester, 10 Pockets (659584-00)
- WESTWARD Wide-Mouth Tool Bag, Tan, Canvas, 1 Pockets (53JW33)
- Dewalt Tool Bags, Backpacks & Totes