Shop All Tool Bags, Backpacks & Totes
This Product is Discontinued
Dewalt
Tool Bag, Black, Polyester, 40 Pockets (Discontinued)
Mfr # DG5553
Zoro # G2273661
Not eligible for select promotions
This Product is Discontinued
Key Features
- Color Black
- Material Polyester
- Features Adjustable, Easy Double-Pull, Heavy-Duty Zipper, Non-Slip Padded Shoulder Strap, Pop-Open Design Allows for Easy Access to Tools and Parts
- Closure Type Zipper
- Includes Adjustable Padded Shoulder Strap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DG5553
- Zoro # G2273661
- UPC # 084298955532
- Country of Origin Multiple
- Category Tool Bags, Backpacks & Totes
Dimensions
Height | 11" |
Width | 18" |
Overall Depth | 17 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Tool Bag |
Color | Black |
Material | Polyester |
Features | Adjustable, Easy Double-Pull, Heavy-Duty Zipper, Non-Slip Padded Shoulder Strap, Pop-Open Design Allows for Easy Access to Tools and Parts |
Closure Type | Zipper |
Includes | Adjustable Padded Shoulder Strap |
Number of Inside Pockets | 14 |
Number of Pockets | 40 |
Number of Outside Pockets | 26 |
Number of Pieces | 1 |
Series | DG |
Part of a Modular System | No |
Web Strap | Yes |
Primary Application | General Purpose |
Shape | Rectangle |
Number of Shoulder Straps | 1 |
Reinforced Bottom | No |
Description
The DEWALT DG5553 Tool Bag is a sturdy, durable bag that offers the ultimate storage solution for your tools. It has 40 pockets and is made of polyester. The bag is constructed from heavy-duty poly and ballistic poly fabric, giving it superior durability. This black tool bag also features a zipper closure to keep your tools safe and secure. It comes with 42 pockets in total so you can store all your tools inside one convenient place. The DEWALT DG5553 Tool Bag gives you easy access to all your tools when you need them most.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.