Shop All Tool Bags, Backpacks & Totes
This Product is Discontinued
Dewalt
Tool Bag, Black, Polyester, 26 Pockets (Discontinued)
Mfr # DG5587
Zoro # G1390645
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Color Black
- Material Polyester
- Features Adjustable, Non-Slip Padded Shoulder Strap and Padded Bar Handle, Quick-Cinch Level Cradle Utility Knife Pocket
- Includes Adjustable Padded Shoulder Strap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DG5587
- Zoro # G1390645
- UPC # 084298955877
- Country of Origin China
- Category Tool Bags, Backpacks & Totes
Dimensions
Width | 14" |
Height | 11" |
Overall Depth | 8 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Tool Bag |
Color | Black |
Material | Polyester |
Features | Adjustable, Non-Slip Padded Shoulder Strap and Padded Bar Handle, Quick-Cinch Level Cradle Utility Knife Pocket |
Includes | Adjustable Padded Shoulder Strap |
Number of Outside Pockets | 16 |
Number of Pieces | 1 |
Number of Pockets | 26 |
Number of Inside Pockets | 10 |
Closure Type | Zipper |
Series | DG |
Shape | Rectangle |
Web Strap | Yes |
Reinforced Bottom | No |
Part of a Modular System | No |
Primary Application | General Purpose |
Number of Shoulder Straps | 1 |
Description
When you need to transport tools around, the DEWALT DG5587 Tool Bag is the solution. With 26 pockets and a zippered closure, this bag will hold all your essentials. The tool bag has 23 pockets with an overall depth of 8 1/2 in., height of 8 in., width of 14 in. and length of 14 in.. It is made of heavy duty polyester and ballistic poly fabric for enhanced durability. There are two outer mesh side pockets, one large front pocket, three inner dividers with smaller pockets inside them, one large back pocket with pen holder loops on each side and one larger zipper compartment on the back that can be used as a tool organizer or for keeping small parts. The DEWALT DG5587 Tool Bag is perfect for transporting your tools around while keeping them organised at the same time.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.