Shop All Tool Bags, Backpacks & Totes
Dewalt
TOOL BAG 42PCKT 18 in.
Mfr # DG5553
Zoro # G010394332
Not eligible for select promotions
$67.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Tool Bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DG5553
- Zoro # G010394332
- UPC # 84298955532
- Country of Origin China
- Category Tool Bags, Backpacks & Totes
Details
Promotion Restriction | Not eligible for promotion |
Item | TOOL BAG 42PCKT 18 in. |
Tool Storage Type Included | Tool Bag |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLEX Hexagon screwdriver, with T-handle and ball point, Hexagon: 3/16 inch (627584 3/16)
- CST/BERGER MEASURE WHEEL 11-1/4"" (32-300RP)
- KENNEDY K2000 Series Side Cabinet, 5 Drawer, Brown, Steel, 13-1/2 in W x 20 in D x 29 in H (205XB)
- KLEIN TOOLS Spud Wrench, 1-1/2-Inch Nominal Opening for Regular Nut (3224)
- DEWALT Rig, Metal, 18 Pockets (DWST550113)
- DEWALT Rig, Polyester, 26 Pockets (DWST540601)
- DEWALT Tool Tray, Plastic, Yellow (DWST08120)
- DEWALT Tool Bag, Tool Bag, Yellow, Fabric, 33 Pockets (DWST560104)
- DEWALT Tool Tray, Plastic, Yellow (DWST08110)
- DEWALT Tool Bag, Tool Bags, Black, Yellow, Fabric, 25 Pockets (DWST17624)
- KLEIN TOOLS Bag/Tote, Tool Pouch, White, Leather, 1 Pockets (5416L)
- Dewalt Tool Bags, Backpacks & Totes