Shop All Tool Bags, Backpacks & Totes
This Product is Discontinued
Dewalt
Tool Backpack, Black, Polyester, 57 Pockets (Discontinued)
Mfr # DGL523
Zoro # G0747822
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- Color Black
- Material Polyester
- Features Large Pads on Back for Extra Comfort, Padded Web Carrying Handles and Adjustable Shoulder Straps, The Tool Bag's LED Light can be Easily Directed at Work Area or into Backpack to Help Identify Tools and Parts
- Number of Pieces 3
- Number of Pockets 57
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DGL523
- Zoro # G0747822
- UPC # 084298995231
- Country of Origin Multiple
- Category Tool Bags, Backpacks & Totes
Dimensions
Width | 13" |
Overall Depth | 7 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Tool Backpack |
Color | Black |
Material | Polyester |
Features | Large Pads on Back for Extra Comfort, Padded Web Carrying Handles and Adjustable Shoulder Straps, The Tool Bag's LED Light can be Easily Directed at Work Area or into Backpack to Help Identify Tools and Parts |
Number of Pieces | 3 |
Number of Pockets | 57 |
Includes | (2) AAA Batteries |
Closure Type | Zipper |
Number of Inside Pockets | 48 |
Number of Outside Pockets | 9 |
Shape | Rectangle |
Series | DGL |
Primary Application | General Purpose |
Web Strap | Yes |
Reinforced Bottom | No |
Part of a Modular System | No |
Number of Shoulder Straps | 2 |
Description
Tool Backpack, Bag Style Tool Backpack, Material Polyester, Closure Type Zipper, Number of Bags 1, Overall Height 16 in, Overall Depth 7 1/2 in, Overall Width 13 in, Reinforced Bottom No, Color Black, Shape Rectangle, Features Large Pads on Back for Extra Comfort, Padded Web Carrying Handles and Adjustable Shoulder Straps, The Tool Bag's LED Light can be Easily Directed at Work Area or into Backpack to Help Identify Tools and Parts, Includes (2) AAA Batteries, Number of Handles 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.