Shop All Tool Lanyards & Tethering
Dewalt
Tool Attachment, PK6
Mfr # DXDP710433
Zoro # G009228037
product price: $14.25
/pk 6, $2.38/ea
Not eligible for select promotions
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5 1/2 in
- For Use With Hand Tools
- Max. Working Load 3 lb
- Material Polyester, Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DXDP710433
- Zoro # G009228037
- UPC # 00810091650134
- Country of Origin India
- Category Tool Lanyards & Tethering
Dimensions
Length | 5 1/2 in |
Width | 5 in |
Fits Shaft Diameter (Maximum) | 2 1/2 in |
Fits Handle Diameter (Maximum) | 2 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
For Use With | Hand Tools |
Item | Tool Attachment with Swiveing D-Ringl, 5.5 inches, 6 pack |
Max. Working Load | 3 lb |
Material | Polyester, Steel |
Color | Black |
Tethering Component | Attachment Point |
Weight Capacity | 3 lb |
Tool Attachment Method | Tape-On |
For Tool Type | Hand Tools |
Tethering End Connection | D-Ring |
Strap Color | Black |
D-Ring Material | Steel |
Standards | ANSI/ISEA 121-2018 |
Attachment Point Style | Tape Wrap |
Tool End Connection | Tape-On |
Description
Tool Attachment with Swiveing D-Ringl, 5.5 inches, 6 pack, Attachment Point Style Tape Wrap, Color Black, D-Ring Material Steel, Strap Color Black, Tethering Component Attachment Point, Tethering End Connection D-Ring, Tool Attachment Method Tape-On, Tool End Connection Tape-On, Weight Capacity 3 lb, Width 5 in, For Tool Type Hand Tools, Material Polyester, Steel, Fits Handle Diameter (Maximum) 2 1/2 in, Length 5 1/2 in, Standards ANSI/ISEA 121-2018, Fits Shaft Diameter (Maximum) 2 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive, 7/16" Hex SAE Socket, 6 Points (J5014H)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/8 In (P5616MH)
- STARRETT Band Saw Blade, 7 ft. 9-1/2 in L, 1/2" W, 6 TPI, 0.035" Thick, Bimetal (99152-07-09-1/2)
- ZORO SELECT Carbide Drill Mill, 1/2In, 2FL, Single, 3In (208-000500)
- DEWALT Quick Connect Tool Lanyard, 5 lbs. (DXDP710501)
- DEWALT Tool Attachment, PK3 (DXDP710140)
- HONEYWELL MILLER Tool Lanyard, Black, Nylon, 5 Lb. (9077/1)
- PROTO Tool Collar/Loop, Fits 0.219 to 0.313 in (JPCL3SS)
- 3M DBI-SALA Micro D-ring, PK10 (1500010)
- SQUIDS BY ERGODYNE Retractable Tool Lanyard (3002)
- MILWAUKEE TOOL 10 lb. Extended Reach Locking Tool Lanyard (48-22-8811)
- Dewalt Tool Lanyards & Tethering