Shop All Tool Lanyards & Tethering
Dewalt
Tool Attachment, PK6
Mfr # DXDP710411
Zoro # G309228041
Not eligible for select promotions
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2 1/2 in
- For Use With Hand Tools
- Max. Working Load 3 lb
- Material Polyester, Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DXDP710411
- Zoro # G309228041
- UPC # 00810091650110
- Country of Origin India
- Category Tool Lanyards & Tethering
Dimensions
Length | 2 1/2 in |
Width | 2 in |
Fits Handle Diameter (Maximum) | 2 1/2 in |
Fits Shaft Diameter (Maximum) | 2 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
For Use With | Hand Tools |
Item | Tool Attachment with Swiveg D-Ringl, 2.5 inches, 6 pack |
Max. Working Load | 3 lb |
Material | Polyester, Steel |
Color | Black |
Standards | ANSI/ISEA 121-2018 |
Tool Attachment Method | Tape-On |
Tethering End Connection | D-Ring |
Tool End Connection | Tape-On |
Weight Capacity | 3 lb |
Strap Color | Black |
Tethering Component | Attachment Point |
Attachment Point Style | Tape Wrap |
D-Ring Material | Steel |
For Tool Type | Hand Tools |
Description
Tool Attachment with Swiveg D-Ringl, 2.5 inches, 6 pack, Attachment Point Style Tape Wrap, Color Black, D-Ring Material Steel, Strap Color Black, Tethering Component Attachment Point, Tethering End Connection D-Ring, Tool Attachment Method Tape-On, Tool End Connection Tape-On, Weight Capacity 3 lb, Width 2 in, For Tool Type Hand Tools, Material Polyester, Steel, Fits Handle Diameter (Maximum) 2 1/2 in, Length 2 1/2 in, Standards ANSI/ISEA 121-2018, Fits Shaft Diameter (Maximum) 2 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Insulated Square Screwdriver #2 Round (35812)
- GF GAGE Thread Plug Gage, 0.1250" dia., L-1 Class (P012527NSE)
- PROTO 1/2 in Drive, 36mm 12 pt Metric Socket, 12 Points (J5436M-TT)
- DRILL AMERICA 5/8" Carbide Tipped Hole Cutter 3/16" Depth of Cut (DMS04-8016)
- DEWALT Quick Connect Tool Lanyard, 5 lbs. (DXDP710501)
- DEWALT Tool Attachment, PK3 (DXDP710140)
- ERGODYNE Squids 3171 Anchor Strap Belt Loop Attachment for Tool Tethering, 5 lb Max, 5 Long, Black, 2PK (19171)
- IRONWEAR Tool Lanyard w/ Self-Locking Steel Carabiner & Adjustable Clamp (2601)
- MILWAUKEE TOOL 5 lb. Quick-Connect Wrist Lanyard (48-22-8835)
- 3M DBI-SALA Tool Cinch, M Duty, PK10 (1500012)
- 3M DBI-SALA D-Ring Connector, Yellow, Nylon, PK100 (1500004)
- Dewalt Tool Lanyards & Tethering