Shop All Tool Lanyards & Tethering
Dewalt
Tool Attachment, PK3
Mfr # DXDP710455
Zoro # G709228023
product price: $10.19
/pk 3, $3.40/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length 8 1/2 in
- For Use With Hand Tools
- Max. Working Load 3 lb
- Material Polyester, Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DXDP710455
- Zoro # G709228023
- UPC # 00810091650158
- Country of Origin India
- Category Tool Lanyards & Tethering
Dimensions
Length | 8 1/2 in |
Width | 8 in |
Fits Shaft Diameter (Maximum) | 2 1/2 in |
Fits Handle Diameter (Maximum) | 2 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
For Use With | Hand Tools |
Item | Tool Attachment with Swiveling D-Ring, 8.5 inches, 3 pack |
Max. Working Load | 3 lb |
Material | Polyester, Steel |
Color | Black |
Tool End Connection | Tape-On |
Tethering End Connection | D-Ring |
D-Ring Material | Steel |
Attachment Point Style | Tape Wrap |
Tethering Component | Attachment Point |
Tool Attachment Method | Tape-On |
Standards | ANSI/ISEA 121-2018 |
Strap Color | Black |
For Tool Type | Hand Tools |
Weight Capacity | 3 lb |
Description
Tool Attachment with Swiveling D-Ring, 8.5 inches, 3 pack, Attachment Point Style Tape Wrap, Color Black, D-Ring Material Steel, Strap Color Black, Tethering Component Attachment Point, Tethering End Connection D-Ring, Tool Attachment Method Tape-On, Tool End Connection Tape-On, Weight Capacity 3 lb, Width 8 in, For Tool Type Hand Tools, Material Polyester, Steel, Fits Handle Diameter (Maximum) 2 1/2 in, Length 8 1/2 in, Standards ANSI/ISEA 121-2018, Fits Shaft Diameter (Maximum) 2 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Go/No Go Plug Gage Assy, 7/16-14 UNC 2B (301136540)
- MILWAUKEE TOOL 3-5/8" 14 TPI SUPER SAWZALL Blade (5 PK) (48-00-5162)
- KNIPEX 3 Piece Knipex Alligator Plastic Grip Water Pump Plier Set Dipped Handle (00 20 07 US1)
- MAHR Dial Caliper, 0-150mm, 0.01mm Grad, White (4107005)
- DEWALT Quick Connect Tool Lanyard, 5 lbs. (DXDP710501)
- DEWALT Tool Attachment, PK3 (DXDP710140)
- ERGODYNE Squids 3701 Mini Adhesive Mount Replacements, 2 lb Max Safe Working Capacity, 0.9 Long, Black, 10PK (19702)
- 3M DBI-SALA Tool Cinch", 3-1/2" W, 14-1/2" L (1500013)
- PROTO Tool Lanyard, 40 lb., 40 in., Elastic Nylon (JLAN40LBD3LK)
- MILWAUKEE TOOL 15 lb. 54 in. Extended Reach Locking Tool Lanyard (48-22-8816)
- CLC WORK GEAR Tie Down Straps (WS04)
- Dewalt Tool Lanyards & Tethering