Shop All Tool Lanyards & Tethering
Dewalt
Tool Attachment, PK3
Mfr # DXDP710444
Zoro # G509228025
product price: $9.15
/pk 3, $3.05/ea
Not eligible for select promotions
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 1/2 in
- For Use With Hand Tools
- Max. Working Load 3 lb
- Material Polyester, Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DXDP710444
- Zoro # G509228025
- UPC # 00810091650141
- Country of Origin India
- Category Tool Lanyards & Tethering
Dimensions
Length | 6 1/2 in |
Width | 6 in |
Fits Shaft Diameter (Maximum) | 2 1/2 in |
Fits Handle Diameter (Maximum) | 2 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
For Use With | Hand Tools |
Item | Tool Attachment with Swiveling D-Ring, 6.5 inches, 3 pack |
Max. Working Load | 3 lb |
Material | Polyester, Steel |
Color | Black |
D-Ring Material | Steel |
For Tool Type | Hand Tools |
Weight Capacity | 3 lb |
Tool End Connection | Tape-On |
Attachment Point Style | Tape Wrap |
Tethering End Connection | D-Ring |
Standards | ANSI/ISEA 121-2018 |
Tool Attachment Method | Tape-On |
Strap Color | Black |
Tethering Component | Attachment Point |
Description
Tool Attachment with Swiveling D-Ring, 6.5 inches, 3 pack, Attachment Point Style Tape Wrap, Color Black, D-Ring Material Steel, Strap Color Black, Tethering Component Attachment Point, Tethering End Connection D-Ring, Tool Attachment Method Tape-On, Tool End Connection Tape-On, Weight Capacity 3 lb, Width 6 in, For Tool Type Hand Tools, Material Polyester, Steel, Fits Handle Diameter (Maximum) 2 1/2 in, Length 6 1/2 in, Standards ANSI/ISEA 121-2018, Fits Shaft Diameter (Maximum) 2 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOLMEX Slitting or Slotting Saw Arbor, Fits 1/2, 5/8, 3/4, 7/8, 1 Hole, 1/2" Weldon Shank, Import (8-562-1005)
- SPAX T-Star Plus T20 X 2 in. L Driver Bit Steel , 2PK (5000009285209)
- ZORO SELECT 29pc. Bright 118 Degrees Drill Bit Set (450-000029)
- IRWIN BAR CLAMP 36""XP QUICKGRP (1964715)
- DEWALT Tool Attachment, PK3 (DXDP710140)
- DEWALT Quick Connect Tool Lanyard, 5 lbs. (DXDP710501)
- 3M DBI-SALA Tether, 5-1/2" L, For Hard Hats, PK100 (1500179)
- MILWAUKEE TOOL 12 ft. Self-Adhering Tape (48-22-8860)
- PROTO Tool Wrist Strap Lanyard Kit (JDR1)
- 3M DBI-SALA Adj. Wristband, 2-23/64" W, 7-3/4" L (1500082)
- TY-FLOT Neck Lanyard, Black, Rubber, w/pen holder (NL24RSPBK)
- Dewalt Tool Lanyards & Tethering