Shop All Tool Lanyards & Tethering
Dewalt
Tool Attachment, PK3
Mfr # DXDP710211
Zoro # G109228029
product price: $7.99
/pk 3, $2.66/ea
Not eligible for select promotions
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 15 in
- For Use With Hand Tools, Measuring Tapes, Power Tools
- Max. Working Load 5 lb
- Material Polyester, Polymer
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DXDP710211
- Zoro # G109228029
- UPC # 00810091650080
- Country of Origin India
- Category Tool Lanyards & Tethering
Dimensions
Length | 15 in |
Details
Promotion Restriction | Not eligible for promotion |
For Use With | Hand Tools, Measuring Tapes, Power Tools |
Item | Quick Connect Tool Attachment, 5 lb. capacity |
Max. Working Load | 5 lb |
Material | Polyester, Polymer |
Color | Black |
D-Ring Material | Plastic |
Weight Capacity | 5 lb |
Tool End Connection | Cinch Loop |
Attachment Point Style | Choke-On, Tape Wrap |
Standards | ANSI/ISEA 121-2018 |
Tool Attachment Method | Cinch, Tape-On |
For Tool Type | Hand Tools, Measuring Tapes, Power Tools |
Tethering Component | Attachment Point |
Tethering End Connection | Choke-On |
Strap Color | Black |
Description
Quick Connect Tool Attachment, 5 lb. capacity, Attachment Point Style Choke-On, Tape Wrap, Color Black, D-Ring Material Plastic, Strap Color Black, Tethering Component Attachment Point, Tethering End Connection Choke-On, Tool Attachment Method Cinch, Tape-On, Tool End Connection Cinch Loop, Weight Capacity 5 lb, Width Not Applicable, For Tool Type Hand Tools, Measuring Tapes, Power Tools, Material Polyester, Polymer, Fits Handle Diameter (Maximum) Not Applicable, Length 15 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Drill Rod, 7/8 x 4-1/4, H Thread, 48 In. (51234060)
- CRESCENT 1/4" Drive 6 Point Standard Metric Socket 10mm (CDS17N)
- KRAFT TOOL Chamfer, 9"x6", 45 deg. Angle 1"Lip Bl Stl (CF775PF)
- IRWIN BOTTOM TAP 1/4""-28NF CD (1788673)
- DEWALT Tool Attachment, PK3 (DXDP710140)
- DEWALT Quick Connect Tool Lanyard, 5 lbs. (DXDP710501)
- ERGODYNE Wrist Tool Lanyard, Carabiner, 8in.L, Black (3114)
- VIM PRODUCTS Replacement Clips, 20 Pack 1/4 In. (VIMV420C-20B)
- CLC WORK GEAR Tie Down Straps (WS04)
- INNOVATIVE COMPONENTS Tool Lanyard, 12 In. L, Stainless Steel (LN3/641200X3Q7X)
- GEAR KEEPER Flashlight Retractor, 20 in. L, Plastic/SS (RT2-4412)
- Dewalt Tool Lanyards & Tethering