Shop All Tool Lanyards & Tethering
Dewalt
Tool Anchor Strap 80 lb. capacity
Mfr # DXDP813012
Zoro # G010044893
product price: $41.95
/ea
Not eligible for select promotions
$41.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Hammers, Hand Tools, Measuring Tapes, Wrenches
- Weight Capacity 80 lb
- Max. Working Load 80 lb
- Hardware Material Steel
- Includes Belt Padding No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DXDP813012
- Zoro # G010044893
- UPC # 00810091650356
- Country of Origin India
- Category Tool Lanyards & Tethering
Dimensions
Details
Promotion Restriction | Not eligible for promotion |
For Use With | Hammers, Hand Tools, Measuring Tapes, Wrenches |
Item | Tool Anchor Strap 80 lb. capacity |
Weight Capacity | 80 lb |
Max. Working Load | 80 lb |
Hardware Material | Steel |
Includes Belt Padding | No |
Anchorage End Connection | D-Ring |
For Tool Type | Hammers, Hand Tools, Measuring Tapes, Wrenches |
Anchor Point Type | Belt |
Tether Style | Coiled, Elastic, Retractable, Standard |
Tethering Component | Tether |
Anchor Point Connection | D-Ring |
Maximum Number of Tool Connections | 5 |
Number of Anchor Points | 1 |
Description
Tool Anchor Strap 80 lb. capacity, Weight Capacity 80 lb, Tether Style Coiled, Elastic, Retractable, Standard, Size Not Applicable, Includes Belt Padding No, Hardware Material Steel, Wristband Width Not Applicable, Wristband Style Not Applicable, Number of Anchor Points 1, Tethering Component Tether, For Tool Type Hammers, Hand Tools, Measuring Tapes, Wrenches, Anchor Point Connection D-Ring, Anchor Point Type Belt, Maximum Number of Tool Connections 5, Anchorage End Connection D-Ring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Diagonal Cutters, 7 In. (0251-07M)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/16 In (HT3612IM)
- MALCO Hole Cutter, 2 to 12 in. dia. (HC1)
- MARSHALLTOWN Margin Trowel, 10-3/8in.L, Wood Handle (52)
- DEWALT Tool Attachment, PK3 (DXDP710140)
- DEWALT Quick Connect Tool Lanyard, 5 lbs. (DXDP710501)
- MILWAUKEE TOOL 5 lb. Quick-Connect Wrist Lanyard (48-22-8835)
- HONEYWELL MILLER Glove Anchor Mount, 4"Lx1" W, Plastic, PK50 (MGLOVCAD)
- 3M DBI-SALA D-Ring Connector, Yellow, Nylon, PK10 (1500009)
- TOOLMATE Retractable Tool Tether and Tape Pouch (0KB6-80B01)
- INNOVATIVE COMPONENTS Tool Lanyard, Green, 6 In. L (LN3/640600X3Q7X)
- Dewalt Tool Lanyards & Tethering