Shop All Tool Lanyards & Tethering
Dewalt
Tool Anchor Strap 50 lb. capacity
Mfr # DXDP813002
Zoro # G610044897
product price: $35.69
/ea
Not eligible for select promotions
$35.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Hammers, Hand Tools, Measuring Tapes, Wrenches
- Weight Capacity 50 lb
- Max. Working Load 50 lb
- Hardware Material Steel
- Anchor Point Connection D-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DXDP813002
- Zoro # G610044897
- UPC # 00810091650349
- Country of Origin India
- Category Tool Lanyards & Tethering
Dimensions
Details
Promotion Restriction | Not eligible for promotion |
For Use With | Hammers, Hand Tools, Measuring Tapes, Wrenches |
Item | Tool Anchor Strap 50 lb. capacity |
Weight Capacity | 50 lb |
Max. Working Load | 50 lb |
Hardware Material | Steel |
Anchor Point Connection | D-Ring |
For Tool Type | Hammers, Hand Tools, Measuring Tapes, Wrenches |
Tethering Component | Tether |
Number of Anchor Points | 1 |
Tether Style | Coiled, Elastic, Retractable, Standard |
Maximum Number of Tool Connections | 4 |
Anchor Point Type | Belt |
Includes Belt Padding | No |
Anchorage End Connection | D-Ring |
Description
Tool Anchor Strap 50 lb. capacity, Weight Capacity 50 lb, Tether Style Coiled, Elastic, Retractable, Standard, Size Not Applicable, Includes Belt Padding No, Hardware Material Steel, Wristband Width Not Applicable, Wristband Style Not Applicable, Number of Anchor Points 1, Tethering Component Tether, For Tool Type Hammers, Hand Tools, Measuring Tapes, Wrenches, Anchor Point Connection D-Ring, Anchor Point Type Belt, Maximum Number of Tool Connections 4, Anchorage End Connection D-Ring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Mandrel, Tangless Gage Style, 6-32 (7571-06-3B)
- LEICA DISTO Laser Distance Meter, Up To 330 ft. Range (D2)
- ZORO SELECT Adjustable Handle, 1.18" Screw Length (MA-48102)
- ADVANCED TECHNOLOGY PRODUCTS Nozzle, Compressed Air Blowgun, Vibro Style, OSHA Compliant (10K-ARS)
- DEWALT Quick Connect Tool Lanyard, 5 lbs. (DXDP710501)
- DEWALT Tool Attachment, PK3 (DXDP710140)
- 3M DBI-SALA Tether Ring, 1-13/64" W, 3-17/64" L, PK10 (1500028)
- SAFEWAZE 80 lb. HD Elasticated Tool Tether w/ 2 Swivel Carabiners (SW434)
- 3M DBI-SALA Tool Cinch", 5-1/2" W, 14-1/2" L (1500015)
- ERGODYNE Lanyard Kit, 5 lb. Max. Working Load (3181)
- TENG TOOLS 860mm - 1.45 Metre Long Tool Lanyard/Leash + Safety Wire & Adjustable Rope Lock (SSH04)
- Dewalt Tool Lanyards & Tethering