Shop All Rotary Tool Accessories
Dewalt
Titanium Oscillating Wood With Nails Blade
Mfr # DWA4204
Zoro # G7419955
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Application Cutting Wood and Metal
- Includes (2) Washers for Dremel, Bosch and Rockwell
- For Use With All Oscillating Tools
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DWA4204
- Zoro # G7419955
- UPC # 885911318846
- Country of Origin China
- Category Rotary Tool Accessories
Dimensions
Size | 1-3/4 in |
Overall Length | 4 3/16 in |
Blade Width | 1 3/4 in |
Blade Length | 1 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Oscillating Blades |
Application | Cutting Wood and Metal |
Includes | (2) Washers for Dremel, Bosch and Rockwell |
For Use With | All Oscillating Tools |
Material | Steel |
Number of Pieces | 1 |
Maximum Oscillations per Minute | 0 |
Materials Cut | Metal, Wood |
Oscillating Tool Accessory Type | Cutting Blade |
Compatible with Adapter | DEWALT(R) |
Direct Fit For Tool Brand | Bosch (non-Starlock), DEWALT(R), Dremel, Fein (non-Starlock), Porter Cable |
Edge Material | Titanium Nitride Coating |
Blade Shape | Straight |
Connection Style | Universal Open-Back |
Cutting Edge Style | Toothed Edge |
Primary Material Application | Nail-Embedded Wood |
Blade Material | Steel |
Blade Type | Plunge Cut |
Description
Oscillating Tool Blade, Blade Type Plunge Cut, Connection Style Universal Open-Back, Blade Shape Straight, Blade Material Steel, Blade Width 1 3/4 in, Blade Length 1 3/4 in, Overall Length 4 3/16 in, Maximum Oscillations per Minute 0, Primary Material Application Nail-Embedded Wood, Materials Cut Metal, Wood, Cutting Edge Style Toothed Edge, Edge Material Titanium Nitride Coating, Compatible with Adapter DEWALT(R)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Wrench, Combination/Extra Long, Metric, 9m (54PN90)
- KLEIN TOOLS 3/16-Inch Insulated Nut Driver 6-Inch Hollow Shaft (646-3/16-INS)
- SUMITOMO GNDISR2025-T1566 (GNDISR2025-T1566)
- XCELITE 5Piece Round Blade Screwdriver Set S (SDR11N)
- DEWALT Oscillating Semicircle Blade (DWA4210)
- DEWALT Oscillating Titanium Semicircle Blade (DWA4211)
- DEWALT Oscillating Carbide Rasp (DWA4221)
- DEWALT Hook & Loop Triangle 120 Grit Sandpaper - 12 PK (DWASPTRI12)
- DEWALT Oscillating Rigid Scraper Blade (DWA4217)
- DEWALT Oscillating Flush Cut Blade (DWA4212)
- EAZYPOWER Mini Mounted Point Set, 5 pcs. (87866)
- Dewalt Rotary Tools & Accessories