Shop All Rotary Tool Accessories
Dewalt
Titanium Oscillating Flush Cut Blade
Mfr # DWA4213
Zoro # G7421093
product price: $21.49
/ea
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Application Cutting Wood and Metal
- Includes (1) Blade, (1) Washer
- For Use With All Oscillating Tools
- Overall Length 2 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWA4213
- Zoro # G7421093
- UPC # 885911318938
- Country of Origin China
- Category Rotary Tool Accessories
Dimensions
Overall Length | 2 7/8 in |
Size | 4 in |
Blade Width | 4 in |
Blade Length | 1 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Oscillating Blades |
Application | Cutting Wood and Metal |
Includes | (1) Blade, (1) Washer |
For Use With | All Oscillating Tools |
Material | Steel |
Number of Pieces | 2 |
Blade Shape | Round |
Cut Style | Flush Cut |
Compatible with Adapter | DEWALT(R) |
Primary Material Application | Nail-Embedded Wood |
Direct Fit For Tool Brand | Bosch (non-Starlock), DEWALT(R), Dremel, Fein (non-Starlock), Porter Cable |
Maximum Oscillations per Minute | 0 |
Materials Cut | Metal, Wood |
Cutting Edge Style | Toothed Edge |
Blade Type | Flush Cut |
Oscillating Tool Accessory Type | Cutting Blade |
Connection Style | Universal Open-Back |
Edge Material | Titanium Nitride Coating |
Blade Material | Steel |
Description
Oscillating Tool Blade, Blade Type Flush Cut, Connection Style Universal Open-Back, Blade Shape Round, Blade Material Steel, Blade Width 4 in, Blade Length 1 3/4 in, Overall Length 2 7/8 in, Maximum Oscillations per Minute 0, Primary Material Application Nail-Embedded Wood, Materials Cut Metal, Wood, Cut Style Flush Cut, Cutting Edge Style Toothed Edge, Edge Material Titanium Nitride Coating, Compatible with Adapter DEWALT(R)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Tool Bag, Red, Canvas (5539LRED)
- TEMPO COMMUNICATIONS Buried Line Locator (521A)
- CONCRETE PUMP SUPPLY Coupling, 2'' Heavy Duty (C20SD)
- YG-1 TOOL CO Square End Mill, Single End, 3/16", HSS (01043HN)
- DEWALT Oscillating Wood with nails blade (DWA4203)
- DEWALT Oscillating Hardwood Blade (DWA4205)
- DEWALT Oscillating 5-Pc. set (DWA4216)
- DEWALT Wide Oscillating Fastcut Wood Blade (DWA4207)
- DEWALT Oscillating Fastcut Wood Blade (DWA4206)
- DEWALT Oscillating Sanding Pad (DWA4200)
- DREMEL Wood Cutting Wheel, 1.5 Dia (EZ544)
- Dewalt Rotary Tools & Accessories