Shop All Floor Scrubber Parts
Dewalt
Tapered Large Diameter Adapter For DEWALT Dust Extractors
Mfr # DWV9140
Zoro # G7418354
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With 38A867
- Includes Tapered Larger Diamond Adapter
- Fits Vacuum Brand Black & Decker
- For Vacuum Type Shop Vacuum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DWV9140
- Zoro # G7418354
- UPC # 885911260435
- Country of Origin China
- Category Floor Scrubber Parts
Dimensions
For Hose Diameter | 2-9/25" |
Diameter | 2-9/25" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Tapered Adapter |
For Use With | 38A867 |
Includes | Tapered Larger Diamond Adapter |
Fits Vacuum Brand | Black & Decker |
For Vacuum Type | Shop Vacuum |
Fits Vacuum Models | DCV585B, DCV585T2, DWV012, DWV9000 |
Accessory Type | Tapered Adapter |
For Use With Mfr. Model Number | 38A867 |
Description
Tapered Adapter, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Black & Decker, Fits Vacuum Models DCV585B, DCV585T2, DWV012, DWV9000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Heavy Duty Scrub Sponge, Yellow/Green, 3.25 x 6.25, 20PK (670329)
- GLADE Clean Linen Scent Air Freshener Refill 6.2 oz Aerosol (71773)
- RENOWN 12 in. Blue Cleaning Floor Pad (REN02030)
- CLARKE Upright Vacuum Cleaner, 112 120VAC , (107407690)
- DEWALT 35MM Tool Adapter For DEWALT Dust Extractors (DWV9130)
- DEWALT 35MM Angled Adapter For DEWALT Dust Extractors (DWV9150)
- DEWALT Tapered Adapter For DEWALT Dust Extractors (DWV9110)
- DEWALT Universal Quick Connector For DEWALT Dust Extractors (DWV9000)
- DEWALT Permanent Adapter for 1" ID Port For DEWALT Dust Extractors (DWV9160)
- DEWALT 35MM Rubber Adapter For DEWALT Dust Extractors (DWV9120)
- NOBLES/TENNANT HOSE - DRAIN ASSEMBLY COMPLETE, RECOVERY 2 in.IN BLK 1.5 X 25.7 (1011168)
- Dewalt Floor Scrubber Parts