Shop All Floor Scrubber Parts
Dewalt
Tapered Adapter For DEWALT Dust Extractors
Mfr # DWV9110
Zoro # G7419133
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Dust Extraction With Tools Or Shrouds In Concrete, Drywall, Or Woodworking Applications
- Includes Tapered Adapter
- Fits Vacuum Brand Black & Decker
- Fits Vacuum Models DCV585B, DCV585T2, DWV012, DWV9000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DWV9110
- Zoro # G7419133
- UPC # 885911260466
- Country of Origin China
- Category Floor Scrubber Parts
Details
Promotion Restriction | Not eligible for promotion |
Item | Tapered Adapter |
For Use With | Dust Extraction With Tools Or Shrouds In Concrete, Drywall, Or Woodworking Applications |
Includes | Tapered Adapter |
Fits Vacuum Brand | Black & Decker |
Fits Vacuum Models | DCV585B, DCV585T2, DWV012, DWV9000 |
For Vacuum Type | Shop Vacuum |
Description
Tapered Adapter, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Black & Decker, Fits Vacuum Models DCV585B, DCV585T2, DWV012, DWV9000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SM ARNOLD Sm Arnold 6218887 Professional Car Wash Mitt 8 x 11 In. (6218887)
- TOUGH GUY Pipe Brush, 13 in L Handle, 5 in L Brush, Blue, Polypropylene, 18 in L Overall (2VHF6)
- HERITAGE BAG Trash Bags, 200 PK (H5645PK)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe Roll, X70, Jumbo Roll, Heavy Absorbency, 12 1/2 in x 13 1/2 in, 870 Sheets, Blue (41611)
- DEWALT 35MM Tool Adapter For DEWALT Dust Extractors (DWV9130)
- DEWALT Permanent Adapter for 1" ID Port For DEWALT Dust Extractors (DWV9160)
- DEWALT Universal Quick Connector For DEWALT Dust Extractors (DWV9000)
- DEWALT 35MM Angled Adapter For DEWALT Dust Extractors (DWV9150)
- DEWALT Tapered Large Diameter Adapter For DEWALT Dust Extractors (DWV9140)
- DEWALT 35MM Rubber Adapter For DEWALT Dust Extractors (DWV9120)
- GOFER PARTS Replacement Squeegee - Rear (A) For Nobles/Tennant 1228907 (GSQ1210AT)
- Dewalt Floor Scrubber Parts