Shop All Tape Measures
Dewalt
Tape Measure Holder
Mfr # DXDP610200
Zoro # G109584637
product price: $24.49
/ea
Not eligible for select promotions
$24.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5 1/8 in
- Material Polyester
- Number of Tethers Included 0
- Tool Holder Type Pouch
- Weight Capacity 2 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DXDP610200
- Zoro # G109584637
- UPC # 00810091650011
- Country of Origin India
- Category Tape Measures
Dimensions
Height | 5 1/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Tape Measure Holder |
Material | Polyester |
Number of Tethers Included | 0 |
Tool Holder Type | Pouch |
Weight Capacity | 2 lb |
Anchorage End Connection | D-Ring |
Container Type | Pouch |
Tethering Component | Container |
For Tool Type | Measuring Tapes |
Tether Style | Elastic |
Closure Type | Hook-and-Loop |
Description
Tape Measure Holder, Tool End Connection Not Applicable, Tether Style Elastic, Number of Tethers Included 0, Container Type Pouch, For Tool Type Measuring Tapes, Height 5 1/8 in, Material Polyester, Tethering Component Container, Tool Holder Type Pouch, Closure Type Hook-and-Loop, Weight Capacity 2 lb, Anchorage End Connection D-Ring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO JW Winco GN832.4 55ENEH Toggle Latch (55ENEH)
- HHIP C1203B Shim (2100-1203)
- RIDGID Die, Button 1/4-28 Unf (38385)
- PHASE II Shore A Durometer Test Block Set, Certified (PHT950-25C)
- DEWALT 25FT DEWALT LIGHTED TAPE MEASURE (DWHT35625S)
- DEWALT 100 ft Tape Measures, 3/8 in Blade (DWHT34036)
- DEWALT Atomic 3.63 ft. L X 3.375 in. W Compact Tape Measure (DWHT38130S)
- DEWALT Tape Measure, 35 ft, Black, Yellow (DWHT36935S)
- DEWALT Tape Measure, 25ft. (DWHT36925S)
- DEWALT 9 ft. L X 0.5 in. W Tape Measure (DWHT33028M)
- JOHNSON LEVEL & TOOL 25 ft Tape Measure, 1 in Blade (1819-0025)
- Dewalt Tape Measures