Shop All Tape Measures
Dewalt
Tape Measure, 35ft.
Mfr # DWHT36235THS
Zoro # G103753404
product price: $52.99
/ea
Not eligible for select promotions
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduations 1/16 in
- Measurement Type SAE
- Lock Type Automatic
- Stud Markings Yes
- Graduation Type in/ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWHT36235THS
- Zoro # G103753404
- UPC # 076174362251
- Country of Origin Thailand
- Category Tape Measures
Dimensions
Blade Length | 35 ft |
Blade Width | 1 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Graduations | 1/16 in |
Measurement Type | SAE |
Lock Type | Automatic |
Stud Markings | Yes |
Graduation Type | in/ft |
Item | Tape Measure |
Case Color | Black, Yellow |
Belt Clip | Yes |
Features | Built-in Lanyard Slot, Integrated Lock Protection Guards |
Blade Material | Steel |
Tip Style | Multi-Catch |
Standout | 13 ft |
Case Type | Closed |
Graduation Marks | 1/16 in |
Description
Tape Measure, Features Built-in Lanyard Slot, Integrated Lock Protection Guards, Tip Style Multi-Catch, Blade Material Steel, Blade Width 1 1/4 in, Case Color Black, Yellow, Lock Type Automatic, Case Type Closed, Belt Clip Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL PACKOUT Magnetic Rack (48-22-8346)
- CRESCENT JOBOX Plastic Drawer Divider (1410980)
- TEKTON 1/2" Drive 90 Geared Teeth Ultra-Compact Head Quick-Release Ratchet, 14.1 in. L (SRH33214)
- PASLODE Nail Gun, 11 1/2 in H, 7.4V DC (918100)
- DEWALT Tape Measure, 26ft. (DWHT36926S)
- DEWALT Atomic 0.28 ft. L X 3 in. W Compact Tape Measure (DWHT38125S)
- DEWALT Tape Measure, 16 ft, Black, Yellow (DWHT36916S)
- DEWALT Tape Measure, 35 ft, Black, Yellow (DWHT36935S)
- DEWALT Atomic 3.63 ft. L X 3.375 in. W Compact Tape Measure (DWHT38130S)
- DEWALT Tape Measure Atomic 25'L (DWHT36107)
- SPENCER Logger Tape Measure Hinger (69821GRG)
- Dewalt Tape Measures