Shop All Tape Measures
Dewalt
Tape Measure, 25ft.
Mfr # DWHT36107S
Zoro # G603753409
product price: $23.15
/ea
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Graduations 1/16 in
- Lock Type Slide
- Case Type Closed
- Case Color Black, Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWHT36107S
- Zoro # G603753409
- UPC # 076174361070
- Country of Origin Thailand
- Category Tape Measures
Dimensions
Blade Width | 1 1/8 in |
Blade Length | 25 ft |
Standout Length | 13 ft |
Blade Length - SAE | 25 ft |
Details
Promotion Restriction | Not eligible for promotion |
Graduations | 1/16 in |
Item | Tape Measure |
Lock Type | Slide |
Case Type | Closed |
Case Color | Black, Yellow |
Blade Material | Steel |
Case Material | ABS Plastic with Rubber Grip |
Graduation Type | in/ft |
Tip Style | Magnetic Double Hook |
Belt Clip | Belt Clip Included |
Measurement Type | SAE |
Features | Durable Blade Coating, Patented Plastic and Rubber Slide Lock |
Graduation Units | Feet, Inches |
Numeric Format | Fractional |
System of Measurement | SAE |
Graduation Marks | 1/16 in |
Description
Tape Measure, Features Durable Blade Coating, Patented Plastic and Rubber Slide Lock, Case Material ABS Plastic with Rubber Grip, System of Measurement SAE, Graduation Marks 1/16 in, Tip Style Magnetic Double Hook, Blade Length - Metric Not Applicable, Blade Length - SAE 25 ft, Blade Material Steel, Blade Width 1 1/8 in, Case Color Black, Yellow, Lock Type Slide, Graduation Units Feet, Inches, Standout Length 13 ft, Case Type Closed, Belt Clip Belt Clip Included, Numeric Format Fractional
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Cordless M12 Lithium-Ion Copper Tubing Cutter Kit, 1/2 to 1-1/8 (2471-21)
- CENTURY DRILL & TOOL Titanium Drill Bit, 19/64 in. (88419)
- PELICAN Black Protective Case, 16.44"L x 13"W x 6.82"D, Weight: 7.45 lb (1450)
- ZORO SELECT Squeezer Die, 1/8 Dia, 3/4, Universal Head (SQ-2-12)
- DEWALT 9 ft. L X 0.5 in. W Tape Measure (DWHT33028M)
- DEWALT Tape Measure, 25ft. (DWHT36925S)
- DEWALT Tape Measure, 25 ft L Blade (DWHT38125S)
- DEWALT Atomic 0.28 ft. L X 3 in. W Compact Tape Measure (DWHT38125S)
- DEWALT 25FT DEWALT LIGHTED TAPE MEASURE (DWHT35625S)
- DEWALT Tape Measure Atomic 30'L (DWHT36109)
- KESON 300 ft Surveyors Tape Measures, 1/4 in Blade (SR-10-300)
- Dewalt Measuring and Layout Tools