Shop All Tape Measures
Dewalt
Tape Measure, 25 ft L Blade
Mfr # DWHT38125S
Zoro # G209984818
product price: $15.39
/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Blade Width 1 1/8 in
- Case Material ABS Plastic with Rubber Grip
- Blade Material Steel
- Case Color Black, Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWHT38125S
- Zoro # G209984818
- Country of Origin Thailand
- Category Tape Measures
Dimensions
Blade Width | 1 1/8 in |
Case Length | 3 1/4 in |
Case Height | 3 in |
Standout Length | 13 ft |
Blade Length - SAE | 25 ft |
Details
Promotion Restriction | Not eligible for promotion |
Case Material | ABS Plastic with Rubber Grip |
Item | Tape Measure |
Blade Material | Steel |
Case Color | Black, Yellow |
Case Type | Closed |
Lock Type | Slide |
Tip Style | Nonmagnetic Single Hook |
Features | Finger Brake |
System of Measurement | SAE |
Numeric Format | Fractional |
Specialized Scales | Stud Markings |
Graduation Marks | 1/16" |
Numeric Marks | Fractions, Inches |
Zero Point Location | Tape End |
Blade Type | Single-Sided |
Graduation Units | Inches |
Blade Return Type | Automatic |
Description
Tape Measure, Features Finger Brake, Case Material ABS Plastic with Rubber Grip, System of Measurement SAE, Graduation Marks 1/16 In., Tip Style Nonmagnetic Single Hook, Zero Point Location Tape End, Blade Length - Metric Not Applicable, Blade Length - SAE 25 ft, Blade Material Steel, Blade Width 1 1/8 in, Blade Return Type Automatic, Blade Type Single-Sided, Case Color Black, Yellow, Case Length 3 1/4 in, Lock Type Slide, Graduation Units Inches, Numeric Marks Fractions, Inches
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMGREN Floor Step Drill Press, 1 Ph, 17", 16 Speed (9680177)
- JET Oscillating Edge Sander, 1 1/2 hp, Corded, 115/230V AC V (708447)
- KRAFT TOOL Blue Steel Edger w/ProFor, 6"x6" 1/8"R (CF579PF)
- PROTO 1 in Drive, 1-1/8 in 6 pt SAE Socket, 6 Points (J10018)
- DEWALT Tape Measure Atomic 25'L (DWHT36107)
- DEWALT Tape Measure, 35ft. (DWHT36235THS)
- DEWALT Tape Measure, 35 ft, Black, Yellow (DWHT36935S)
- DEWALT Tape Measure, 25ft. (DWHT36925S)
- DEWALT Atomic 3.63 ft. L X 3.375 in. W Compact Tape Measure (DWHT38130S)
- DEWALT ATOMIC 16 ft L X 125 in W Compact Tape Measure (DWHT38116S)
- KOMELON 35 ft. Tape Measure, 1" Blade (52435)
- Dewalt Measuring and Layout Tools